https://www.bdiexpress.com/medias/INDXXXXXXXXX-25133756-300X300.jpg?context=bWFzdGVyfHJvb3R8MTIxNDJ8aW1hZ2UvanBlZ3xhRGRoTDJneU9DOHhNREUwTWpJd05EUXlPRE14T0M5SlRrUllXRmhZV0ZoWVdGaGZNalV4TXpNM05UWmZNekF3V0RNd01DNXFjR2N8MmI0YjJhYWJiNzVlMjE0MGQyZTJjZDAzMzk2ZjMzMmJhNDQ0NzAxNjdhYzBjYTIzNGJmZWM3NGM4ZDRkMDg2ZQ
LUBRIPLATE PRODUCTS
LUBRIPLATE PRODUCTS
STAR VARIO G2 LOW TEMP 120CC ; L0172-412
LUBRIPLATE PRODUCTS LUBRIPLATE PRODUCTS
描述
LUBRIPLATE PRODUCTS STAR VARIO G2 LOW TEMP 120CC ; L0172-412
Single Point Lubricator; Anhydrous Calcium Thickener; NLGI 1.5; Off-White Color; 120 CC Capacity; Battery Operated; 1/3/6/12 Month Programmable; 75PSI Pressure Built-Up
制造商部件号
STAR VARIO G2 LOW TEMP 120CC ; L0172-412
BDI部件号
25133814
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%8C%96%E5%AD%A6%E5%93%81/%E6%B6%A6%E6%BB%91%E8%AE%BE%E5%A4%87%E5%8F%8A%E7%BB%84%E4%BB%B6/%E5%8D%95%E7%82%B9%E6%B6%A6%E6%BB%91%E5%99%A8/STAR-VARIO-G2-LOW-TEMP-120CC-;-L0172-412/p/25133814
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0.43
Product Group - BDI
C00104
名称
Lubricator
关键字串
Single Point
产品明细
Single Point Lubricator
产品规格
Anhydrous Calcium Thickener; NLGI 1.5; Off-White Color; 120 CC Capacity; Battery Operated; 1/3/6/12 Month Programmable; 75PSI Pressure Built-Up
详细描述
Single Point Lubricator; Anhydrous Calcium Thickener; NLGI 1.5; Off-White Color; 120 CC Capacity; Battery Operated; 1/3/6/12 Month Programmable; 75PSI Pressure Built-Up