https://www.bdiexpress.com/medias/INDCRCXXXXXX-21483115-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI1ODJ8aW1hZ2UvanBlZ3xhRGM0TDJneFl5OHhNRE13TkRRMU1EYzFOall6T0M5SlRrUkRVa05ZV0ZoWVdGaGZNakUwT0RNeE1UVmZNekF3ZURNd01DNXFjR2N8Y2M2ZGIxNjlhYzViZDk2OTYzNDE5Mzg1NTJmZTBlZDhiMjRhNzViYjMxYWM1NTQyYjlhMDFjNjQyMGQ3OTNlMg
CRC
CRC
03120
CRC CRC
描述
CRC 03120
Specialty Purpose Electrical Part Cleaner | Degreaser; Industrial Electrical; Aerosol Can; Aerosol; Mechanical Equipment | Motor | Switch Gear | Transformer | A Wide Variety Of Industrial | Electrical Equipment; Clear; 20 Oz
制造商部件号
03120
BDI部件号
21483115
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%8C%96%E5%AD%A6%E5%93%81/%E6%B8%85%E6%B4%81%E5%89%82/%E4%B8%93%E7%94%A8%E6%B8%85%E6%B4%81%E5%89%82/03120/p/21483115
单价(不含税)
请求报价
BDIExpress
|
BDI- 墨西哥 | 27 |
BDI- 美国 | 63 |
产品详细信息
分类
最低订购量
无
EAN条码
0078254031200
重量 / Kilogram
0.6
Product Group - BDI
C00104
产品名称及类别
Specialty Purpose Electrical Part Cleaner | Degreaser
典型用途
Industrial Electrical
容器类型
Aerosol Can
形态
Aerosol
应用
Mechanical Equipment | Motor | Switch Gear | Transformer | A Wide Variety Of Industrial | Electrical Equipment
制造商描述
CRC Heavy Duty Degreaser II
颜色
Clear
容器规格(数值及单位)
20 Oz
基材
Plastic
闪点(数值及单位)
185 Deg F
气味
Slight Hydrocarbon
符合证书
NSF K1 K2
其它特点
Extremely Flammable | Corrosive | No Residue | Removes Soil
净重
15 Oz
类别 - BDI
Chemicals Specialty Purpose Cleaners
名称
Cleaner | Degreaser
关键字串
Electrical Part
重量/磅
1.33333
详细描述
Specialty Purpose Electrical Part Cleaner | Degreaser; Industrial Electrical; Aerosol Can; Aerosol; Mechanical Equipment | Motor | Switch Gear | Transformer | A Wide Variety Of Industrial | Electrical Equipment; Clear; 20 Oz