https://www.bdiexpress.com/medias/INDLPSCLNRXX-SP-04516-ARSLCN-300x300.jpg?context=bWFzdGVyfHJvb3R8MTIzNTJ8aW1hZ2UvanBlZ3xhREE1TDJnek5TOHhNRGN4TVRJM09EazNOekExTkM5SlRrUk1VRk5EVEU1U1dGaGZVMUJmTURRMU1UWmZRVkpUVEVOT1h6TXdNSGd6TURBdWFuQm58OWIyMDA5M2RiODc2NjcyY2NmNjNiNjM1MjczNjdhNWEyZjhhNWFhNzgwNzExNDQyMmIxNGIzNGYyZjFkYWY1Yg
LPS
LPS
04516
LPS LPS
描述
LPS 04516
Specialty Purpose Contact Cleaner; Industrial Electrical; Aerosol Can; Aerosol; Circuit Breaker | Connector | Control | Fluid System | Generator | Magnetic Tape | Motor | PCB | Relay | Sensor | Switch | TV Tuner; Clear; 11 Oz
制造商部件号
04516
BDI部件号
600181
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%8C%96%E5%AD%A6%E5%93%81/%E6%B8%85%E6%B4%81%E5%89%82/%E4%B8%93%E7%94%A8%E6%B8%85%E6%B4%81%E5%89%82/04516/p/600181
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0078827045160
重量 / Kilogram
5.443
Product Group - BDI
C00104
产品名称及类别
Specialty Purpose Contact Cleaner
典型用途
Industrial Electrical
容器类型
Aerosol Can
形态
Aerosol
应用
Circuit Breaker | Connector | Control | Fluid System | Generator | Magnetic Tape | Motor | PCB | Relay | Sensor | Switch | TV Tuner
制造商描述
Micro-X
颜色
Clear
容器规格(数值及单位)
11 Oz
基材
Metal | Plastic
闪点(数值及单位)
Dispensed Liquid -18 Deg C
气味
Mild or Faint Alcohol
符合证书
NSF K2
其它特点
No Residue and No Rinse | Fast Drying | No Chlorinated Solvent | Inverta Spray Valve
净重
11 Oz
类别 - BDI
Chemicals Specialty Purpose Cleaners
名称
Cleaner
关键字串
Contact
制造商货号
04516
重量/磅
1
详细描述
Specialty Purpose Contact Cleaner; Industrial Electrical; Aerosol Can; Aerosol; Circuit Breaker | Connector | Control | Fluid System | Generator | Magnetic Tape | Motor | PCB | Relay | Sensor | Switch | TV Tuner; Clear; 11 Oz