https://www.bdiexpress.com/medias/INDXXXXXXXXX-27456203-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUwNzh8aW1hZ2UvanBlZ3xhRGM1TDJobE15OHhNRFF4T0RFeU5UWXpOVFl4TkM5SlRrUllXRmhZV0ZoWVdGaGZNamMwTlRZeU1ETmZNekF3ZURNd01DNXFjR2N8YzJkOWY3NDgyNGNkZWJhMzFkZDQzMzFiNmY5NmVjNGU5ZWJmMzY3ZDNmZTZiNmExNWNhYzUwZGZlYWIyOThlYw
CRC
CRC
05088PS
CRC CRC
描述
CRC 05088PS
Solvent Degreaser; 24Oz Nominal Capacity Volume; Aerosol Can Packing Type; Liquid Physical Form; Brake Cleaner Type; 95.8 VOC; Applications Safe For Use on all Brake Systems
制造商部件号
05088PS
BDI部件号
27456203
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%8C%96%E5%AD%A6%E5%93%81/%E6%B8%85%E6%B4%81%E5%89%82/%E4%B8%93%E7%94%A8%E6%B8%85%E6%B4%81%E5%89%82/05088PS/p/27456203
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0078254350882
重量 / Kilogram
8.844
Product Group - BDI
C00104
名称
Degreaser
关键字串
Solvent
制造商货号
05088PS
产品明细
Solvent Degreaser
产品规格
24Oz Nominal Capacity Volume; Aerosol Can Packing Type; Liquid Physical Form; Brake Cleaner Type; 95.8 VOC
详细描述
Solvent Degreaser; 24Oz Nominal Capacity Volume; Aerosol Can Packing Type; Liquid Physical Form; Brake Cleaner Type; 95.8 VOC; Applications Safe For Use on all Brake Systems