LOCTITE
LOCTITE
C-SO 263 1 CASE OF 600 WIPES IDH 598224
LOCTITE LOCTITE
描述
LOCTITE C-SO 263 1 CASE OF 600 WIPES IDH 598224
Specialty Purpose Solvent Cleaner;Industrial Coating | E-Coated Surface;Bag;Solid;Cleaning | Degreasing Metal Surfaces;White;600 Wipes
制造商部件号
C-SO 263 1 CASE OF 600 WIPES IDH 598224
BDI部件号
18203698
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%8C%96%E5%AD%A6%E5%93%81/%E6%B8%85%E6%B4%81%E5%89%82/%E4%B8%93%E7%94%A8%E6%B8%85%E6%B4%81%E5%89%82/C-SO-263-1-CASE-OF-600-WIPES-IDH-598224/p/18203698
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
22.288
Product Group - BDI
C00104
产品名称及类别
Specialty Purpose Solvent Cleaner
典型用途
Industrial Coating | E-Coated Surface
容器类型
Bag
形态
Solid
应用
Cleaning | Degreasing Metal Surfaces
制造商描述
Loctite Solvent Cleaner
颜色
White
容器规格(数值及单位)
600 Wipes
基材
Steel
闪点(数值及单位)
10.6 Deg C
气味
Solvent
其它特点
Non Flammable | Corrosion Resistant
类别 - BDI
Chemicals Specialty Purpose Cleaners
名称
Cleaner
关键字串
Solvent
详细描述
Specialty Purpose Solvent Cleaner;Industrial Coating | E-Coated Surface;Bag;Solid;Cleaning | Degreasing Metal Surfaces;White;600 Wipes