对不起,您的国家不支持在线购买。
Close

在线管理报价仅限于企业账户用户。您仍然可以请求报价,但是报价会通过邮件发送给您。

升级成企业账户,获得高级选项和个人服务

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
很快您将无法在IE浏览器上运行BDIExpress。

微软将中断并放弃对IE浏览器的支持。微软建议切换到Microsoft Edge浏览器。



或点击下方以下载其他浏览器 
 

Riedidlo C6000 1l https://www.bdiexpress.com/medias/INDXXXCLNRXX-15032927-300x300.jpg?context=bWFzdGVyfHJvb3R8MTExOTV8aW1hZ2UvanBlZ3xhRGs1TDJnMU1TODVPRE0wTlRRd05qWXlPREUwTDBsT1JGaFlXRU5NVGxKWVdGOHhOVEF6TWpreU4xOHpNREI0TXpBd0xtcHdad3wzYmIzMjgzZGU3ZWY2NjVlNjlhNWVmMDlmZDdjN2ZjOWM0MDhmOTk2MjdjNDliN2U5NGI4NzY1NGM5MzMyMDM4
15032927 专用清洁剂 

BDI APPROVED BDI APPROVED

Riedidlo C6000 1l

描述

BDI APPROVED Riedidlo C6000 1l

Cleaner; Thinner; 1L Container Size; For Nitrocellulose Paint

制造商部件号

Riedidlo C6000 1l

BDI部件号
15032927

详情

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability 单价(不含税) 请求报价 BDIExpress
订购量

库存

BDI-中国:

全球库存
BDI- 斯洛伐克 12

品牌
制造商名称
BDI APPROVED MATERIAL
最低订购量
重量 / Kilogram
0
Product Group - BDI
C00104
名称
Cleaner
产品明细
Cleaner
产品规格
Thinner; 1L Container Size
详细描述
Cleaner; Thinner; 1L Container Size; For Nitrocellulose Paint