https://www.bdiexpress.com/medias/INDSPRXXXXXX-21458307-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQxOTJ8aW1hZ2UvanBlZ3xhRFF3TDJnNU9TOHhNREExT0RFMU9UY3hPRFF6TUM5SlRrUlRVRkpZV0ZoWVdGaGZNakUwTlRnek1EZGZNekF3ZURNd01DNXFjR2N8NWVlYzhiMDE0NDc4YzkxM2NhZTExMTRkNDBlZmIyMjM3ODc1NDc2YmQ2YzM3ZGQ3ZWFlNzZhMTI4MzliZjFkYQ
SPRAYON
SPRAYON
S00707000
SPRAYON SPRAYON
描述
SPRAYON S00707000
Specialty Purpose Brake Cleaner; Brake Assembly; Aerosol Can; Aerosol; Cylinder | Brake Drum | Brake Lining | Brake Shoe | Caliper | Clutch Disc | Disc Brake Pad | Disc; Clear; 20 Oz
制造商部件号
S00707000
BDI部件号
21458307
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%8C%96%E5%AD%A6%E5%93%81/%E6%B8%85%E6%B4%81%E5%89%82/%E4%B8%93%E7%94%A8%E6%B8%85%E6%B4%81%E5%89%82/S00707000/p/21458307
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0075577002832
重量 / Kilogram
0.62
Product Group - BDI
C00104
产品名称及类别
Specialty Purpose Brake Cleaner
典型用途
Brake Assembly
容器类型
Aerosol Can
形态
Aerosol
应用
Cylinder | Brake Drum | Brake Lining | Brake Shoe | Calliper | Clutch Disc | Disc Brake Pad | Disc
品名
SP
制造商描述
SP 707 Non-Chlorinated Brake and Metal Parts Cleaner
颜色
Clear
容器规格(数值及单位)
20 Oz
基材
Metal
闪点(数值及单位)
18 Deg F
气味
Solvent
其它特点
Green House Gas Free | No Chlorinated Solvent | With Accu-Force Spray | Removes Brake Fluid - Grease - Oil
净重
16.5 Oz
类别 - BDI
Chemicals Specialty Purpose Cleaners
名称
Cleaner
关键字串
Brake
制造商货号
S00707000
重量/磅
1.356
详细描述
Specialty Purpose Brake Cleaner; Brake Assembly; Aerosol Can; Aerosol; Cylinder | Brake Drum | Brake Lining | Brake Shoe | Caliper | Clutch Disc | Disc Brake Pad | Disc; Clear; 20 Oz