https://www.bdiexpress.com/medias/INDSPRXXXXXX-21458322-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM1Nzh8aW1hZ2UvanBlZ3xhREkxTDJnMlpDOHhNREExT0RFMk1ESXdPVGsxTUM5SlRrUlRVRkpZV0ZoWVdGaGZNakUwTlRnek1qSmZNekF3ZURNd01DNXFjR2N8ZTE5M2YzMzFjNWFlYTA2YWE4Y2MwOTVmYmMwNjE0YzMwYjI3OGIxMjc1Y2M5MDEwMjBiNjM3MTdlMTQwMjYwYw
https://www.bdiexpress.com/medias/INDSPRXXXXXX-21458322-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM1Nzh8aW1hZ2UvanBlZ3xhREkxTDJnMlpDOHhNREExT0RFMk1ESXdPVGsxTUM5SlRrUlRVRkpZV0ZoWVdGaGZNakUwTlRnek1qSmZNekF3ZURNd01DNXFjR2N8ZTE5M2YzMzFjNWFlYTA2YWE4Y2MwOTVmYmMwNjE0YzMwYjI3OGIxMjc1Y2M5MDEwMjBiNjM3MTdlMTQwMjYwYw
SPRAYON
SPRAYON
S00857000
SPRAYON SPRAYON
描述
SPRAYON S00857000
Specialty Purpose Insecticide; Kills Insects; Aerosol Can; Aerosol; Utility Meter and Box | Door and Window Frame | Porch Lighting Fixture | Golf Course | Picnic Ground | Amphitheater; 16 Oz
制造商部件号
S00857000
BDI部件号
21458322
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%8C%96%E5%AD%A6%E5%93%81/%E6%B8%85%E6%B4%81%E5%89%82/%E4%B8%93%E7%94%A8%E6%B8%85%E6%B4%81%E5%89%82/S00857000/p/21458322
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
EAN条码
0075577908578
重量 / Kilogram
0.49
Product Group - BDI
C00104
产品名称及类别
Specialty Purpose Insecticide
典型用途
Kills Insects
容器类型
Aerosol Can
形态
Aerosol
应用
Utility Meter and Box | Door and Window Frame | Porch Lighting Fixture | Golf Course | Picnic Ground | Amphitheater
品名
BLAST 'EM
制造商描述
Sprayon Blast'Em Wasp and Hornet Killer
容器规格(数值及单位)
16 Oz
闪点(数值及单位)
165 Deg F
其它特点
Residue | Dielectric Strength 33000V | Spray Up to 20 Ft | Repels Mosquitoes - Yellow Jacket - Fly - Flying Moth
净重
16 Oz
类别 - BDI
Chemicals Specialty Purpose Cleaners
名称
Insecticide
制造商货号
S00857
详细描述
Specialty Purpose Insecticide; Kills Insects; Aerosol Can; Aerosol; Utility Meter and Box | Door and Window Frame | Porch Lighting Fixture | Golf Course | Picnic Ground | Amphitheater; 16 Oz


