https://www.bdiexpress.com/medias/INDSPRXXXXXX-21458372-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUzMDJ8aW1hZ2UvanBlZ3xhRFJrTDJnM05DOHhNREExT0RFMk1EUXpPVE15Tmk5SlRrUlRVRkpZV0ZoWVdGaGZNakUwTlRnek56SmZNekF3ZURNd01DNXFjR2N8YTNiNjlmODk2ZjhhNjI2MjM3ZWZhOWQ0MDQ2YmJjN2M1ZmU2YjUwMDQwNTViMDg0OGZhZjJhNDgxOGE5OWY2YQ
SPRAYON
SPRAYON
S02001000
SPRAYON SPRAYON
描述
SPRAYON S02001000
Specialty Purpose Contact Cleaner; Industrial Electrical; Aerosol Can; Aerosol; Energized Equipment | Switch | Relay | Timer | Transmitter | Condenser | Transistor | Microphone | Panel Board | Circuit Breaker; Clear; 16 Oz
制造商部件号
S02001000
BDI部件号
21458372
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%8C%96%E5%AD%A6%E5%93%81/%E6%B8%85%E6%B4%81%E5%89%82/%E4%B8%93%E7%94%A8%E6%B8%85%E6%B4%81%E5%89%82/S02001000/p/21458372
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0075577920013
重量 / Kilogram
0.6
Product Group - BDI
C00104
产品名称及类别
Specialty Purpose Contact Cleaner
典型用途
Industrial Electrical
容器类型
Aerosol Can
形态
Aerosol
应用
Energized Equipment | Switch | Relay | Timer | Transmitter | Condenser | Transistor | Microphone | Panel Board | Circuit Breaker
制造商描述
Sprayon Electrical Cleaner and Lubricating Spray
颜色
Clear
容器规格(数值及单位)
16 Oz
基材
Metal
闪点(数值及单位)
No Flashpoint
气味
Strong
符合证书
NSF K2
其它特点
Fine Protective Film | ODC Free | Dielectric Strength 36700V | Removes Grease - Dust - Oxidation
净重
16 Oz
类别 - BDI
Chemicals Specialty Purpose Cleaners
名称
Cleaner
关键字串
Contact
制造商货号
S02001
详细描述
Specialty Purpose Contact Cleaner; Industrial Electrical; Aerosol Can; Aerosol; Energized Equipment | Switch | Relay | Timer | Transmitter | Condenser | Transistor | Microphone | Panel Board | Circuit Breaker; Clear; 16 Oz