LOCTITE
LOCTITE
SF 7840 FF 1GAL
LOCTITE LOCTITE
描述
LOCTITE SF 7840 FF 1GAL
Specialty Purpose Cleaner | Degreaser;Industrial;Bottle;Liquid;Dip Tank | Fleet Maintenance Siding | Concrete Floor | Pressure Sprayer | Floor Scrubber | Steam Cleaner;Blue;1 Gal
制造商部件号
SF 7840 FF 1GAL
BDI部件号
24601003
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%8C%96%E5%AD%A6%E5%93%81/%E6%B8%85%E6%B4%81%E5%89%82/%E4%B8%93%E7%94%A8%E6%B8%85%E6%B4%81%E5%89%82/SF-7840-FF-1GAL/p/24601003
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
C00104
产品名称及类别
Specialty Purpose Cleaner | Degreaser
典型用途
Industrial
容器类型
Bottle
形态
Liquid
应用
Dip Tank | Fleet Maintenance Siding | Concrete Floor | Pressure Sprayer | Floor Scrubber | Steam Cleaner
制造商描述
Loctite Cleaner Degreaser
颜色
Blue
容器规格(数值及单位)
1 Gal
基材
Metal
气味
Mild
符合证书
CFIA Listed | TSCA Compliant
其它特点
Solvent Based | Water Based | Non Flammable | No Caustic | Solubility
净重
1 Gal
类别 - BDI
Chemicals Specialty Purpose Cleaners
名称
Cleaner | Degreaser
详细描述
Specialty Purpose Cleaner | Degreaser;Industrial;Bottle;Liquid;Dip Tank | Fleet Maintenance Siding | Concrete Floor | Pressure Sprayer | Floor Scrubber | Steam Cleaner;Blue;1 Gal