https://www.bdiexpress.com/medias/INDLPSCLNRXX-GP-06420-ARSLCN-300x300.jpg?context=bWFzdGVyfHJvb3R8MTMwMjN8aW1hZ2UvanBlZ3xhR014TDJneE1TOHhNRGN4TVRJNE1UVXdNREU1TUM5SlRrUk1VRk5EVEU1U1dGaGZSMUJmTURZME1qQmZRVkpUVEVOT1h6TXdNSGd6TURBdWFuQm58Y2UxNTc5YTg1MDFhMmZhYjE3YzQzZjhlM2VjNGQyOWU4YjdkN2I3ZjcwNzg2Y2IxY2RmZWFhNmVmY2VlMDdhMA
LPS
LPS
06420
LPS LPS
描述
LPS 06420
General Purpose Cleaner; Degreaser; Multi Purpose; Aerosol Can; Aerosol; Bearing | Chain | Control | De-Energized Cable Connection | Fork Lift | Gear | Hand and Power Tool | Heavy Equipment/Instrument | Motor; Clear; 15 Oz Container Size
制造商部件号
06420
BDI部件号
600222
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%8C%96%E5%AD%A6%E5%93%81/%E6%B8%85%E6%B4%81%E5%89%82/%E9%80%9A%E7%94%A8%E6%B8%85%E6%B4%81%E5%89%82/06420/p/600222
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0078827064208
重量 / Kilogram
6.804
Product Group - BDI
C00104
产品名称及类别
General Purpose Cleaner | Degreaser
典型用途
Multi Purpose
容器类型
Aerosol Can
形态
Aerosol
应用
Bearing | Chain | Control | De-Energized Cable Connection | Fork Lift | Gear | Hand and Power Tool | Heavy Equipment/Instrument | Motor
品名
G-49
制造商描述
G-49 Orange Degreaser Low VOCs
颜色
Clear
容器规格(数值及单位)
15 Oz
基材
Metal
闪点(数值及单位)
Dispensed Liquid: Above -18 Deg C
气味
Acetone or Slight Orange
符合证书
NSF C1
其它特点
No Residue | ODC Free | Moderate Evaporation | High Solvent Strength | Inverta Spray Valve | Removes Oil - Grease - Grime - Adhesive
净重
15 Oz
类别 - BDI
Chemicals General Purpose Cleaners
名称
Cleaner
关键字串
General Purpose
制造商货号
06420
详细描述
General Purpose Cleaner; Degreaser; Multi Purpose; Aerosol Can; Aerosol; Bearing | Chain | Control | De-Energized Cable Connection | Fork Lift | Gear | Hand and Power Tool | Heavy Equipment/Instrument | Motor; Clear; 15 Oz Container Size