https://www.bdiexpress.com/medias/INDCRCXXXXXX-21483282-300x300.jpg?context=bWFzdGVyfHJvb3R8MTIxOTh8aW1hZ2UvanBlZ3xhRE0zTDJnM09DOHhNRE13TkRRek16a3hNemc0Tmk5SlRrUkRVa05ZV0ZoWVdGaGZNakUwT0RNeU9ESmZNekF3ZURNd01DNXFjR2N8YTYwNzE4MmUyOGNkY2MzNzU5ZTIwNGI0ZGZlZjJkZDQ5OTIyNWEzMzRlODVmOTExMTI3OTAxZDQ2Mjk5NmE5MQ
CRC
CRC
02130
CRC CRC
描述
CRC 02130
Cleaner and Degreaser; QD Contact Cleaner; 16Oz Nominal Capacity Volume; Petroleum Distillate Chemical Compound; Clear Color; 39500 V Dielectric Strength; 11 wtOz Fill Amount; Hydrocarbon-Like Odor/ScentAerosol Can Packing Type; 12 CAN/CS QuantityNSF K2 Registered Type; 75 Percentage/495 G/L/4.1 lb/gal VOC; For Busbar, Circuits, Contacts, Edge Connector, PCs, Printed Circuit Board, Relay, Switch and Breaker, Tape Head, Telephones Applicable Material
制造商部件号
02130
BDI部件号
21483282
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%8C%96%E5%AD%A6%E5%93%81/%E6%B8%85%E6%B4%81%E5%89%82/02130/p/21483282
单价(不含税)
请求报价
BDIExpress
|
BDI- 美国 | 3 |
产品详细信息
分类
最低订购量
无
EAN条码
0078254021300
重量 / Kilogram
0.45
Product Group - BDI
C00104
名称
Cleaner and Degreaser
制造商内部编号
125-02130
产品明细
Cleaner and Degreaser
产品规格
QD Contact Cleaner; 16Oz Nominal Capacity Volume; Petroleum Distillate Chemical Compound; Clear Color; 39500 V Dielectric Strength; 11 wtOz Fill Amount; Hydrocarbon-Like Odor/ScentAerosol Can Packing Type; 12 CAN/CS QuantityNSF K2 Registered Type; 75 Percentage/495 G/L/4.1 lb/gal VOC
详细描述
Cleaner and Degreaser; QD Contact Cleaner; 16Oz Nominal Capacity Volume; Petroleum Distillate Chemical Compound; Clear Color; 39500 V Dielectric Strength; 11 wtOz Fill Amount; Hydrocarbon-Like Odor/ScentAerosol Can Packing Type; 12 CAN/CS QuantityNSF K2 Registered Type; 75 Percentage/495 G/L/4.1 lb/gal VOC; For Busbar, Circuits, Contacts, Edge Connector, PCs, Printed Circuit Board, Relay, Switch and Breaker, Tape Head, Telephones Applicable Material