https://www.bdiexpress.com/medias/INDXXXXXXXXX-27456139-300x300.jpg?context=bWFzdGVyfHJvb3R8MjI5Mzh8aW1hZ2UvanBlZ3xhRE15TDJoa05DOHhNRFF4T0RFd01EUXdOREkxTkM5SlRrUllXRmhZV0ZoWVdGaGZNamMwTlRZeE16bGZNekF3ZURNd01DNXFjR2N8M2RhOTA5YTIxNzBhNDQ4NmZiYTUzZWQyZTQ4M2I3MjM1ZTNhMDc0OTIxNGRmNTkzMjJmODY0NTk1YTA3MTg4OQ
CRC
CRC
05816
CRC CRC
描述
CRC 05816
Fuel Additive; 15OZ Bottle; Liquid Form; Dark Brown Color; Mild Petroleum Odor; 153 Degree F Flash Point; Slow Evaporation; Insoluble in Water; Non-Flammable; Diesel 1-Tank Power Renew; Complete Diesel System Cleanup; 6 Per Case
制造商部件号
05816
BDI部件号
27456139
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%8C%96%E5%AD%A6%E5%93%81/%E6%B8%85%E6%B4%81%E5%89%82/05816/p/27456139
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0078254058160
重量 / Kilogram
0.83
Product Group - BDI
C00104
名称
Additive
关键字串
Fuel
产品明细
Fuel Additive
产品规格
15OZ Bottle; Liquid Form; Dark Brown Color; Mild Petroleum Odor; 153 Degree F Flash Point; Slow Evaporation; Insoluble in Water; Non-Flammable; Diesel 1-Tank Power Renew; Complete Diesel System Cleanup; 6 Per Case
详细描述
Fuel Additive; 15OZ Bottle; Liquid Form; Dark Brown Color; Mild Petroleum Odor; 153 Degree F Flash Point; Slow Evaporation; Insoluble in Water; Non-Flammable; Diesel 1-Tank Power Renew; Complete Diesel System Cleanup; 6 Per Case