https://www.bdiexpress.com/medias/INDXXXXXXXXX-647-106E-300x300.jpg?context=bWFzdGVyfHJvb3R8Mjc2NjB8aW1hZ2UvanBlZ3xhR1ZtTDJneFl5OHhNRE16TWpVNU1ERTNPRE16TkM5SlRrUllXRmhZV0ZoWVdGaGZOalEzWHpFd05rVmZNekF3ZURNd01DNXFjR2N8MjczZGUwNTM0YmEzMDVhN2ZhNGI5MzAwZTFhMGU3Zjk0NzVlYjA5Zjc1Y2VjNGMyMmIzZmY5ZGVlMDdmOWRjYg
https://www.bdiexpress.com/medias/INDXXXXXXXXX-647-106E-300x300.jpg?context=bWFzdGVyfHJvb3R8Mjc2NjB8aW1hZ2UvanBlZ3xhR1ZtTDJneFl5OHhNRE16TWpVNU1ERTNPRE16TkM5SlRrUllXRmhZV0ZoWVdGaGZOalEzWHpFd05rVmZNekF3ZURNd01DNXFjR2N8MjczZGUwNTM0YmEzMDVhN2ZhNGI5MzAwZTFhMGU3Zjk0NzVlYjA5Zjc1Y2VjNGMyMmIzZmY5ZGVlMDdmOWRjYg
RUSTOLEUM
RUSTOLEUM
106E
RUSTOLEUM RUSTOLEUM
描述
RUSTOLEUM 106E
Cleaner and Degreaser; 5 Gal Nominal Capacity Volume; Poly Oxy-1. 2-Ethenadiyl, Alpha 4-Nonyphenyl Chemical Compound; Green Color; 5 Gal Fill Amount; Mild Odor Odor/Scent; Pail Packing Type; Removes Grease, Grime and Dirt; 1.01 Maximum Specific Gravity; 0.5 Percentage VOC; For Kitchen, Laundry, Patio, Bathroom and Garage Applicable Material; Mean Green
制造商部件号
106E
BDI部件号
24446901
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%8C%96%E5%AD%A6%E5%93%81/%E6%B8%85%E6%B4%81%E5%89%82/106E/p/24446901
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
EAN条码
0720547001062
重量 / Kilogram
0
Product Group - BDI
C00104
名称
Cleaner and Degreaser
制造商内部编号
647-106E
产品明细
Cleaner and Degreaser
产品规格
5 Gal Nominal Capacity Volume; Poly Oxy-1. 2-Ethenadiyl, Alpha 4-Nonyphenyl Chemical Compound; Green Color; 5 Gal Fill Amount; Mild Odor Odor/Scent; Pail Packing Type; Removes Grease, Grime and Dirt; 1.01 Maximum Specific Gravity; 0.5 Percentage VOC
详细描述
Cleaner and Degreaser; 5 Gal Nominal Capacity Volume; Poly Oxy-1. 2-Ethenadiyl, Alpha 4-Nonyphenyl Chemical Compound; Green Color; 5 Gal Fill Amount; Mild Odor Odor/Scent; Pail Packing Type; Removes Grease, Grime and Dirt; 1.01 Maximum Specific Gravity; 0.5 Percentage VOC; For Kitchen, Laundry, Patio, Bathroom and Garage Applicable Material; Mean Green

