https://www.bdiexpress.com/medias/INDCRCXXXXXX-21483268-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU2MDR8aW1hZ2UvanBlZ3xhRGMyTDJnM05pOHhNRE13TkRRNE9EQTNPVE01TUM5SlRrUkRVa05ZV0ZoWVdGaGZNakUwT0RNeU5qaGZNekF3ZURNd01DNXFjR2N8Zjk2Y2M2NTRiZDJiZjM1MzU3YzU1MjUzMTMzZDliOGQyMzM1YzY1ZWMwODVkNDdkYTY4NzU0YjJmNTg5NDhkOA
CRC
CRC
14401
CRC CRC
描述
CRC 14401
Cleaner and Degreaser; Butyl-Free All Purpose Cleaner; 32Oz Nominal Capacity Volume; Water-Based Chemical Compound; Clear Blue-Green Color; 32 flOz Fill Amount; Surfactant Odor/Scent; Trigger Spray Bottle Packing Type; Liquid Physical; Form; 12 Bottle/Case QuantityRemoves Dirt, Dust and Grime; 1.06 Nominal Specific Gravity; 0.5 Percentage/5.3G/L/0.04Lb/GalVOC; For Appliances, Canvas, Chrome, Drives, Engines, Fabric, Fiberglass, Floor, Glass, Grills, Lawn Equip, Motor, Plastic, Polished Metal, Pressure Washer, Shop Equip, Shower, Sinks, Stainless Steel, Tire, Tool, Tubs, Vehicle Washing, Vents, Vinyl, Walls Applicable Material
制造商部件号
14401
BDI部件号
21483268
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%8C%96%E5%AD%A6%E5%93%81/%E6%B8%85%E6%B4%81%E5%89%82/14401/p/21483268
单价(不含税)
请求报价
BDIExpress
|
BDI- 美国 | 5 |
产品详细信息
分类
最低订购量
无
EAN条码
0078254144016
重量 / Kilogram
0.79
Product Group - BDI
C00104
名称
Cleaner and Degreaser
制造商内部编号
125-14401
产品明细
Cleaner and Degreaser
产品规格
Butyl-Free All Purpose Cleaner; 32Oz Nominal Capacity Volume; Water-Based Chemical Compound; Clear Blue-Green Color; 32 flOz Fill Amount; Surfactant Odor/Scent; Trigger Spray Bottle Packing Type; Liquid Physical; Form; 12 Bottle/Case QuantityRemoves Dirt, Dust and Grime; 1.06 Nominal Specific Gravity; 0.5 Percentage/5.3G/L/0.04Lb/GalVOC; For Appliances, Canvas, Chrome, Drives, Engines, Fabric, Fiberglass, Floor, Glass, Grills, Lawn Equip, Motor, Plastic, Polished Metal, Pressure Washer, Shop Equip, Shower, Sinks, Stainless Steel, Tire, Tool, Tubs, Vehicle Washing, Vents, Vinyl, Walls Applicable Material
详细描述
Cleaner and Degreaser; Butyl-Free All Purpose Cleaner; 32Oz Nominal Capacity Volume; Water-Based Chemical Compound; Clear Blue-Green Color; 32 flOz Fill Amount; Surfactant Odor/Scent; Trigger Spray Bottle Packing Type; Liquid Physical; Form; 12 Bottle/Case QuantityRemoves Dirt, Dust and Grime; 1.06 Nominal Specific Gravity; 0.5 Percentage/5.3G/L/0.04Lb/GalVOC; For Appliances, Canvas, Chrome, Drives, Engines, Fabric, Fiberglass, Floor, Glass, Grills, Lawn Equip, Motor, Plastic, Polished Metal, Pressure Washer, Shop Equip, Shower, Sinks, Stainless Steel, Tire, Tool, Tubs, Vehicle Washing, Vents, Vinyl, Walls Applicable Material