

CRC
CRC
1751309
CRC CRC
描述
CRC 1751309
Cleaner and Degreaser; SW-X1 HP Degreasing Solution; 55GAL Nominal Capacity Volume; 55GAL Nominal Capacity Weight; Water Based Chemical Compound; Clear Color; Mild Odor/Scent; Drum Packing Type; Removes Grease, Oil and Dirt; 1.01 Nominal Specific Gravity; For Most Material; Applicable Material
制造商部件号
1751309
BDI部件号
23209674
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%8C%96%E5%AD%A6%E5%93%81/%E6%B8%85%E6%B4%81%E5%89%82/1751309/p/23209674
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0649123004276
重量 / Kilogram
218.346
Product Group - BDI
C00104
名称
Cleaner and Degreaser
制造商内部编号
125-1751309
产品明细
Cleaner and Degreaser
产品规格
SW-X1 HP Degreasing Solution; 55GAL Nominal Capacity Volume; 55GAL Nominal Capacity Weight; Water Based Chemical Compound; Clear Color; Mild Odor/Scent; Drum Packing Type; Removes Grease, Oil and Dirt; 1.01 Nominal Specific Gravity;
详细描述
Cleaner and Degreaser; SW-X1 HP Degreasing Solution; 55GAL Nominal Capacity Volume; 55GAL Nominal Capacity Weight; Water Based Chemical Compound; Clear Color; Mild Odor/Scent; Drum Packing Type; Removes Grease, Oil and Dirt; 1.01 Nominal Specific Gravity; For Most Material; Applicable Material