

RUSTOLEUM
RUSTOLEUM
6292338
RUSTOLEUM RUSTOLEUM
描述
RUSTOLEUM 6292338
Stain Remover; Most Hard Non-Porous or Semi-Porous Surface, Concrete, Drywall, Fiberglass, Grout, Laminate and Metal, Masonry, Plastic, Tile, Wood and Composite Wood Applicable Material; 33OZ Nominal Capacity Volume; Part A Slight Acetic Acid; Part B Odorless Odor/Scent; Spray Bottle Packing Type; Liquid Physical Form; 6 EA/CA Quantity; Concrobium
制造商部件号
6292338
BDI部件号
24446931
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%8C%96%E5%AD%A6%E5%93%81/%E6%B8%85%E6%B4%81%E5%89%82/6292338/p/24446931
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0897946000962
重量 / Kilogram
0
Product Group - BDI
C00104
名称
Remover
关键字串
Stain
制造商货号
647-6292338
产品明细
Stain Remover
产品规格
Most Hard Non-Porous or Semi-Porous Surface, Concrete, Drywall, Fiberglass, Grout, Laminate and Metal, Masonry, Plastic, Tile, Wood and Composite Wood Applicable Material; 33OZ Nominal Capacity Volume; Part A Slight Acetic Acid; Part B Odorless Odor/Scent; Spray Bottle Packing Type; Liquid Physical Form; 6 EA/CA Quantity
详细描述
Stain Remover; Most Hard Non-Porous or Semi-Porous Surface, Concrete, Drywall, Fiberglass, Grout, Laminate and Metal, Masonry, Plastic, Tile, Wood and Composite Wood Applicable Material; 33OZ Nominal Capacity Volume; Part A Slight Acetic Acid; Part B Odorless Odor/Scent; Spray Bottle Packing Type; Liquid Physical Form; 6 EA/CA Quantity; Concrobium