RUSTOLEUM
RUSTOLEUM
MG104
RUSTOLEUM RUSTOLEUM
描述
RUSTOLEUM MG104
Cleaner and Degreaser; Industrial Strength Cleaner and Degreaser; 55GAL Nominal Capacity Volume; 2-Butoxyethanol 111-76-2, Ethoxylated Alcohol 9016-15-9, Tetrasodium Ethylenediamine Tetraacetate 64-02-8, Sodium Silicate 1344-09-8 and Water 7732-18-5 Chemical Compound; Green Color; 55GAL Fill Amount; Mild Odor Odor/Scent; Drum Packing Type; Removes Grease, Grime, Oil and Soap Scum; 1.01 Nominal Specific Gravity; 0.5 Percentage VOC; For Dip Tanks, Industrial Machinery, Oil Rigs, Fabric, Carpet Applicable Material; Mean Green
制造商部件号
MG104
BDI部件号
24446903
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%8C%96%E5%AD%A6%E5%93%81/%E6%B8%85%E6%B4%81%E5%89%82/MG104/p/24446903
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
EAN条码
0720547001048
重量 / Kilogram
0
Product Group - BDI
C00104
名称
Cleaner and Degreaser
制造商内部编号
647-MG104
产品明细
Cleaner and Degreaser
产品规格
Industrial Strength Cleaner and Degreaser; 55GAL Nominal Capacity Volume; 2-Butoxyethanol 111-76-2, Ethoxylated Alcohol 9016-15-9, Tetrasodium Ethylenediamine Tetraacetate 64-02-8, Sodium Silicate 1344-09-8 and Water 7732-18-5 Chemical Compound; Green Color; 55GAL Fill Amount; Mild Odor Odor/Scent; Drum Packing Type; Removes Grease, Grime, Oil and Soap Scum; 1.01 Nominal Specific Gravity; 0.5 Percentage VOC
详细描述
Cleaner and Degreaser; Industrial Strength Cleaner and Degreaser; 55GAL Nominal Capacity Volume; 2-Butoxyethanol 111-76-2, Ethoxylated Alcohol 9016-15-9, Tetrasodium Ethylenediamine Tetraacetate 64-02-8, Sodium Silicate 1344-09-8 and Water 7732-18-5 Chemical Compound; Green Color; 55GAL Fill Amount; Mild Odor Odor/Scent; Drum Packing Type; Removes Grease, Grime, Oil and Soap Scum; 1.01 Nominal Specific Gravity; 0.5 Percentage VOC; For Dip Tanks, Industrial Machinery, Oil Rigs, Fabric, Carpet Applicable Material; Mean Green


