https://www.bdiexpress.com/medias/INDXXXXXXXXX-27456209-300x300.jpg?context=bWFzdGVyfHJvb3R8MjQ3MDJ8aW1hZ2UvanBlZ3xhR0kxTDJnd1l5OHhNRFF4T0RFeU9EQTJNRFEwTmk5SlRrUllXRmhZV0ZoWVdGaGZNamMwTlRZeU1EbGZNekF3ZURNd01DNXFjR2N8YzEyMDhkMzkwNTQyNDZkMmQ3NjE0ZDViZjgwM2ZhZDFlZDg1MzhhNThmZGY5Yjg0NmEzMjY4Y2EyNWY3OWJiMg
CRC
CRC
SX32M
CRC CRC
描述
CRC SX32M
Cleaner; 32OZ Can; Liquid Form; Blue Color; Odorless; 200 Degree F Flash Point; 211.9 Degree F Initial Boiling Point; Slow Evaporation; Soluble in Water; Non-Flammable; Engine Flush; Corrosion Inhibitor; With Mixer Unit; 6 Per Case
制造商部件号
SX32M
BDI部件号
27456209
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%8C%96%E5%AD%A6%E5%93%81/%E6%B8%85%E6%B4%81%E5%89%82/SX32M/p/27456209
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0078254000039
重量 / Kilogram
1.585
Product Group - BDI
C00104
名称
Cleaner
产品明细
Cleaner
产品规格
32OZ Can; Liquid Form; Blue Color; Odorless; 200 Degree F Flash Point; 211.9 Degree F Initial Boiling Point; Slow Evaporation; Soluble in Water; Non-Flammable; Engine Flush; Corrosion Inhibitor; With Mixer Unit; 6 Per Case
详细描述
Cleaner; 32OZ Can; Liquid Form; Blue Color; Odorless; 200 Degree F Flash Point; 211.9 Degree F Initial Boiling Point; Slow Evaporation; Soluble in Water; Non-Flammable; Engine Flush; Corrosion Inhibitor; With Mixer Unit; 6 Per Case