PERMATEX
PERMATEX
60950
PERMATEX PERMATEX
描述
PERMATEX 60950
Anaerobic Retainer; Retaining Compound; Cylindrical Part; Cylindrical Press Fit General Purpose; Bottle; Liquid; Cylindrical Fitting Part | Bushing | Bearing | Oil Seal | Pulley | Augment Press Fit; Green; 50 Ml
制造商部件号
60950
BDI部件号
18248929
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%8C%96%E5%AD%A6%E5%93%81/%E7%B2%98%E5%90%88%E5%89%82/%E5%AE%9A%E4%BD%8D/60950/p/18248929
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0686226609502
重量 / Kilogram
0.1
Product Group - BDI
C00104
产品名称
Retaining Compound
产品类型
Cylindrical Part
典型用途
Cylindrical Press Fit General Purpose
容器类型
Bottle
形态
Liquid
应用
Cylindrical Fitting Part | Bushing | Bearing | Oil Seal | Pulley | Augment Press Fit
制造商描述
Permatex Bearing Mount for Close Fits
颜色
Green
容器规格(数值及单位)
50 Ml
基材
Metal | Plastic
闪点(数值及单位)
Above 93.3 Deg C PMCC
气味
Irritating
VOC含量 - 百分比
Below 2 Percentage
符合证书
ASTM D5363 AN0411 | MIL-R-46082B Type I
其它特点
Anaerobic Cure | Rapid Cure | Viscosity 125 CP | Temperature Range -54 To 149 Deg C
净重
1.69 Oz
类别 - BDI
Chemicals Adhesives Retaining
名称
Retainer
关键字串
Anaerobic
详细描述
Anaerobic Retainer; Retaining Compound; Cylindrical Part; Cylindrical Press Fit General Purpose; Bottle; Liquid; Cylindrical Fitting Part | Bushing | Bearing | Oil Seal | Pulley | Augment Press Fit; Green; 50 Ml