

LOCTITE
LOCTITE
620 250ML IDH 149320
LOCTITE LOCTITE
描述
LOCTITE 620 250ML IDH 149320
Anaerobic Retaining Compound; Cylindrical Part; Cylindrical Press and Slip Fit High Temperature; Bottle; Liquid; Locating Pin in Radiator Assembly | Sleeve Into Pump Housing | Bearing in Auto Transmission | Locking Bushing; Green; 250 Ml
制造商部件号
620 250ML IDH 149320
BDI部件号
24330812
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%8C%96%E5%AD%A6%E5%93%81/%E7%B2%98%E5%90%88%E5%89%82/%E5%AE%9A%E4%BD%8D/620-250ML-IDH-149320/p/24330812
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
5010266298931
重量 / Kilogram
0
Product Group - BDI
C00104
产品名称
Retaining Compound
产品类型
Cylindrical Part
典型用途
Cylindrical Press and Slip Fit High Temperature
容器类型
Bottle
形态
Liquid
应用
Locating Pin in Radiator Assembly | Sleeve Into Pump Housing | Bearing in Auto Transmission | Locking Bushing
品名
620
制造商描述
Loctite 620 Retaining Compound
颜色
Green
容器规格(数值及单位)
250 Ml
基材
Metal
闪点(数值及单位)
Above 100 Deg C
气味
Mild
VOC含量 - 百分比
0.19 Percentage | 2.24 g/l
符合证书
DVGW
其它特点
Anaerobic Cure | Medium to High Strength | 8000 CP Viscosity | -55 to 230 Deg C Temperature
净重
8.45 Oz
类别 - BDI
Chemicals Adhesives Retaining
名称
Compound
关键字串
Retaining Anaerobic
详细描述
Anaerobic Retaining Compound; Cylindrical Part; Cylindrical Press and Slip Fit High Temperature; Bottle; Liquid; Locating Pin in Radiator Assembly | Sleeve Into Pump Housing | Bearing in Auto Transmission | Locking Bushing; Green; 250 Ml