LOCTITE
LOCTITE
635 50ML IDH 135516
LOCTITE LOCTITE
描述
LOCTITE 635 50ML IDH 135516
Anaerobic Retainer; Retaining Compound; Cylindrical Part; Cylindrical Slip Fit High Strength Slow Cure; Bottle; Liquid; Rotor to Shaft in Motor | Bushing and Sleeve in Housing on Shaft | Augment Press Fit; Green; 50 Ml
制造商部件号
635 50ML IDH 135516
BDI部件号
1055445
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%8C%96%E5%AD%A6%E5%93%81/%E7%B2%98%E5%90%88%E5%89%82/%E5%AE%9A%E4%BD%8D/635-50ML-IDH-135516/p/1055445
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0079340635319
重量 / Kilogram
0.078
Product Group - BDI
C00104
产品名称
Retaining Compound
产品类型
Cylindrical Part
典型用途
Cylindrical Slip Fit High Strength Slow Cure
容器类型
Bottle
形态
Liquid
应用
Rotor to Shaft in Motor | Bushing and Sleeve in Housing on Shaft | Augment Press Fit
品名
635
制造商描述
Loctite 635 Retaining Compound
颜色
Green
容器规格(数值及单位)
50 Ml
基材
Metal | Plastic
闪点(数值及单位)
Above 93 Deg C TCC
气味
Sharp Irritating
VOC含量 - 百分比
5.94 Percentage | 56.73 g/l
符合证书
ASTM D5363 Group 4 Class 2 Grade 1 | MIL-S-46082B Type III
其它特点
Anaerobic Cure | High Strength | Viscosity 2000 CP | Temperature Range -54 To 149 Deg C
净重
1.69 Oz
类别 - BDI
Chemicals Adhesives Retaining
名称
Retainer
关键字串
Anaerobic
制造商货号
63531
重量/磅
0.185
详细描述
Anaerobic Retainer; Retaining Compound; Cylindrical Part; Cylindrical Slip Fit High Strength Slow Cure; Bottle; Liquid; Rotor to Shaft in Motor | Bushing and Sleeve in Housing on Shaft | Augment Press Fit; Green; 50 Ml