https://www.bdiexpress.com/medias/INDLOCADHXXX-RG-660-TB-50Ml-300x300.jpg?context=bWFzdGVyfHJvb3R8MjIzODZ8aW1hZ2UvanBlZ3xhR1l3TDJnMk5pOHhNRGMyTXpVek5EZzJNRE14T0M5SlRrUk1UME5CUkVoWVdGaGZVa2RmTmpZd1gxUkNYelV3VFd4Zk16QXdlRE13TUM1cWNHY3w2ZGYwY2I1M2IzZmYyZmRjZDk0MjI0MWMxYWEzYjYzYjk5NDc4Yjc3YTE3YzZkMTQ0Njk2ZjU1NDk4YTg2OGJk
https://www.bdiexpress.com/medias/INDLOCADHXXX-RG-660-TB-50Ml-300x300.jpg?context=bWFzdGVyfHJvb3R8MjIzODZ8aW1hZ2UvanBlZ3xhR1l3TDJnMk5pOHhNRGMyTXpVek5EZzJNRE14T0M5SlRrUk1UME5CUkVoWVdGaGZVa2RmTmpZd1gxUkNYelV3VFd4Zk16QXdlRE13TUM1cWNHY3w2ZGYwY2I1M2IzZmYyZmRjZDk0MjI0MWMxYWEzYjYzYjk5NDc4Yjc3YTE3YzZkMTQ0Njk2ZjU1NDk4YTg2OGJk
LOCTITE
LOCTITE
66031
LOCTITE LOCTITE
描述
LOCTITE 66031
Anaerobic Retaining Compound; Cylindrical Part; Cylindrical Press and Slip Fit Gap Filling; Tube; Paste; Spun Bearing | Damaged Keyway | Worn Bearing Seat | Key | Spline or Taper; Silver; 50 Ml
制造商部件号
66031
BDI部件号
23288001
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%8C%96%E5%AD%A6%E5%93%81/%E7%B2%98%E5%90%88%E5%89%82/%E5%AE%9A%E4%BD%8D/66031/p/23288001
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
C00104
产品名称
Retaining Compound
产品类型
Cylindrical Part
典型用途
Cylindrical Press and Slip Fit Gap Filling
容器类型
Tube
形态
Paste
应用
Spun Bearing | Damaged Keyway | Worn Bearing Seat | Key | Spline or Taper
品名
660
制造商描述
Loctite 660 Quick Metal Retaining Compound
颜色
Silver
容器规格(数值及单位)
50 Ml
基材
Metal
闪点(数值及单位)
Above 93 Deg C
气味
Mild
VOC含量 - 百分比
3.33 Percentage | 43.09 g/l
符合证书
NSF P1
其它特点
Anaerobic Cure | High Strength | 250000 CP Viscosity | -65 to 300 Deg F Temperature
净重
1.69 Oz
类别 - BDI
Chemicals Adhesives Retaining
名称
Compound
关键字串
Retaining Anaerobic
制造商内部编号
271209
详细描述
Anaerobic Retaining Compound; Cylindrical Part; Cylindrical Press and Slip Fit Gap Filling; Tube; Paste; Spun Bearing | Damaged Keyway | Worn Bearing Seat | Key | Spline or Taper; Silver; 50 Ml


