LOCTITE
LOCTITE
668 19GM IDH 640470
LOCTITE LOCTITE
描述
LOCTITE 668 19GM IDH 640470
Anaerobic Retainer; Retaining Compound; Cylindrical Part; Cylindrical Press and Slip Fit High Temperature; Stick; Semi Solid; Retaining Cylindrical Assembly; Green; 0.041 Lb
制造商部件号
668 19GM IDH 640470
BDI部件号
1056678
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%8C%96%E5%AD%A6%E5%93%81/%E7%B2%98%E5%90%88%E5%89%82/%E5%AE%9A%E4%BD%8D/668-19GM-IDH-640470/p/1056678
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0079340391482
重量 / Kilogram
0.02
Product Group - BDI
C00104
产品名称
Retaining Compound
产品类型
Cylindrical Part
典型用途
Cylindrical Press and Slip Fit High Temperature
容器类型
Stick
形态
Semi Solid
应用
Retaining Cylindrical Assembly
品名
QUICKSTIX | 668
制造商描述
Loctite Quickstix 668 High Temperature Retaining Compound
颜色
Green
容器规格(数值及单位)
0.041 Lb
基材
Metal | Plastic
气味
Mild
VOC含量 - 百分比
0.79 Percentage | 8.86 g/l
其它特点
Anaerobic Cure | General Purpose | Low to Medium Strength | Temperature Range -54 To 204 Deg C
净重
0.66 Oz
类别 - BDI
Chemicals Adhesives Retaining
名称
Retainer
关键字串
Anaerobic
制造商货号
39148
重量/磅
0.082
详细描述
Anaerobic Retainer; Retaining Compound; Cylindrical Part; Cylindrical Press and Slip Fit High Temperature; Stick; Semi Solid; Retaining Cylindrical Assembly; Green; 0.041 Lb