LOCTITE
LOCTITE
680 1L IDH 1835206
LOCTITE LOCTITE
描述
LOCTITE 680 1L IDH 1835206
Anaerobic Retainer; Retaining Compound; Cylindrical Part; Cylindrical Slip Fit High Strength; Bottle; Liquid; Join Fitted Cylindrical Part | Retaining Shaft | Gear | Pulley; Green; 1 L
制造商部件号
680 1L IDH 1835206
BDI部件号
1056106
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%8C%96%E5%AD%A6%E5%93%81/%E7%B2%98%E5%90%88%E5%89%82/%E5%AE%9A%E4%BD%8D/680-1L-IDH-1835206/p/1056106
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0079340006867
重量 / Kilogram
1.17
Product Group - BDI
C00104
产品名称
Retaining Compound
产品类型
Cylindrical Part
典型用途
Cylindrical Slip Fit High Strength
容器类型
Bottle
形态
Liquid
应用
Join Fitted Cylindrical Part | Retaining Shaft | Gear | Pulley
品名
680
制造商描述
Loctite 680 Retaining Compound
颜色
Green
容器规格(数值及单位)
1 L
基材
Metal
闪点(数值及单位)
Above 93.3 Deg C TCC
气味
Mild
VOC含量 - 百分比
4.22 Percentage | 40.3 g/l
符合证书
ANSI/NSF 61 | CFIA
其它特点
Anaerobic Cure | Food Grade | Viscosity 1250 CP | Temperature Range -54 To 149 Deg C
净重
33.8 Oz
类别 - BDI
Chemicals Adhesives Retaining
名称
Retainer
关键字串
Anaerobic
制造商货号
68090
重量/磅
2.588
详细描述
Anaerobic Retainer; Retaining Compound; Cylindrical Part; Cylindrical Slip Fit High Strength; Bottle; Liquid; Join Fitted Cylindrical Part | Retaining Shaft | Gear | Pulley; Green; 1 L