https://www.bdiexpress.com/medias/INDLOCADHXXX-TL-222MS-BTL-250Ml-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYzMTh8aW1hZ2UvanBlZ3xhR016TDJnM015OHhNRGN3TnpBeU1qSTRNamM0TWk5SlRrUk1UME5CUkVoWVdGaGZWRXhmTWpJeVRWTmZRbFJNWHpJMU1FMXNYek13TUhnek1EQXVhbkJufDQwYjgyMjliZDYxNmQ5YWZkYjlkNTI2NzEwMzRmYzkwNzYwMjc3N2U4ODBkODNmZDAyYWRlNjYzZmY4OTFiYWQ
LOCTITE
LOCTITE
222MS 250ML
LOCTITE LOCTITE
描述
LOCTITE 222MS 250ML
Anaerobic Threadlocker; Small Screw; Bottle; 250 Ml; Adjustment Screw | Countersunk Head Screw | Set Screw | Collar | Pulley | Tool Holder and Controller; Purple
制造商部件号
222MS 250ML
BDI部件号
24600639
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%8C%96%E5%AD%A6%E5%93%81/%E7%B2%98%E5%90%88%E5%89%82/%E8%9E%BA%E7%BA%B9%E9%94%81%E7%B4%A7/222MS-250ML/p/24600639
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
C00104
产品名称
Threadlocker
产品类型
Low Strength
典型用途
Small Screw
容器类型
Bottle
形态
Liquid
应用
Adjustment Screw | Countersunk Head Screw | Set Screw | Collar | Pulley | Tool Holder and Controller
品名
222MS
制造商描述
Loctite 222MS Low Strength Purple Threadlocker
颜色
Purple
容器规格(数值及单位)
250 Ml
基材
Metal
闪点(数值及单位)
Above 93.3 Deg C TCC
气味
Mild
VOC含量 - 百分比
0.19 Percentage | 1.79 g/l
符合证书
ASTM D5363 | CFIA | MIL-S-46163A Type II Grade M | NSF P1
其它特点
Anaerobic Technology | Food Grade | Viscosity 1200 CP | Torque Breakaway 53; Prevailing 30 In-Lbs
净重
8.45 Oz
类别 - BDI
Chemicals Adhesives Threadlockers
名称
Threadlocker
关键字串
Anaerobic
详细描述
Anaerobic Threadlocker; Small Screw; Bottle; 250 Ml; Adjustment Screw | Countersunk Head Screw | Set Screw | Collar | Pulley | Tool Holder and Controller; Purple