对不起,您的国家不支持在线购买。
Close

在线管理报价仅限于企业账户用户。您仍然可以请求报价,但是报价会通过邮件发送给您。

升级成企业账户,获得高级选项和个人服务

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
很快您将无法在IE浏览器上运行BDIExpress。

微软将中断并放弃对IE浏览器的支持。微软建议切换到Microsoft Edge浏览器。



或点击下方以下载其他浏览器 
 

242 BLUE 0.5ML https://www.bdiexpress.com/medias/INDLOCADHXXX-TL-242-CAPSL-0.5Ml-300x300.jpg?context=bWFzdGVyfHJvb3R8NzUzM3xpbWFnZS9qcGVnfGFEWmtMMmhqTWk4eE1EY3dOekF5TmpVM05UTTVNQzlKVGtSTVQwTkJSRWhZV0ZoZlZFeGZNalF5WDBOQlVGTk1YekF1TlUxc1h6TXdNSGd6TURBdWFuQm58N2M0NjkwMzg4YWJiNDI4ZmQ2NjBiOTJkNDhjY2Q2ZjM2ODAyODQ4ZWUwNjNmMzhkMWMyNzAxYTkwZGRhZDk1ZA
24600773 螺纹锁紧 

LOCTITE LOCTITE

242 BLUE 0.5ML

描述

LOCTITE 242 BLUE 0.5ML

Anaerobic Threadlocker; General Purpose; Capsule; 0.5Ml; Threaded Fastener Between 1/4 to 3/4 Inch Dia; Blue

制造商部件号

242 BLUE 0.5ML

BDI部件号
24600773

详情

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability 单价(不含税) 请求报价 BDIExpress
订购量

库存

BDI-中国:

分类
品牌
制造商名称
HENKEL
最低订购量
重量 / Kilogram
0
Product Group - BDI
C00104
产品名称
Threadlocker
产品类型
Medium Strength
典型用途
General Purpose
容器类型
Capsule
形态
Liquid
应用
Threaded Fastener Between 1/4 to 3/4 Inch Dia
品名
242
制造商描述
Loctite 242 Medium Strength Blue Threadlocker
颜色
Blue
容器规格(数值及单位)
0.5 Ml
基材
Metal
闪点(数值及单位)
Above 93.3 Deg C TCC
气味
Mild
VOC含量 - 百分比
0.56 Percentage | 6.17 g/l
符合证书
ASTM-D5363 Group 3 Class 2 Grade 1 | CFIA | MIL-S-46163A Type II Grade N | NSF P1
其它特点
Anaerobic Technology | Food Grade | Viscosity 1200 CP | Torque Breakaway 110; Prevailing 43 In-Lbs
净重
0.02 Oz
类别 - BDI
Chemicals Adhesives Threadlockers
名称
Threadlocker
关键字串
Anaerobic
详细描述
Anaerobic Threadlocker; General Purpose; Capsule; 0.5Ml; Threaded Fastener Between 1/4 to 3/4 Inch Dia; Blue

这些商品与您选择商品类似,但可能存在差异。
您可以取消选择的任意属性,以便搜索与该属性相关的其它商品。

寻找替代品

刷新