Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

26241 https://www.bdiexpress.com/medias/INDSAFADHXXX-TL-T62-BTL-250-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI1Nzd8aW1hZ2UvanBlZ3xhREF3TDJnNVl5ODVOamMyTVRVMk56azJPVFU0TG1wd1p3fDFiYzUxZGNlY2YyYjliMmE3ZDU0ZGY5N2E5OGEzMjhmMGM3MjZhZTIxNTA5MDc3NWQ1NmYyYmYzYTkxNGJkNWI
24050969 Threadlocker 

SAF-T-LOK INTL SAF-T-LOK INTL

26241

Description

26241 T62-250 THREADLOCKER ADHESIVE ; 250ML BTL HIGH STR PERM 8030011423131

Anaerobic Threadlocker; General Purpose; Bottle; 250 Ml; Liquid; Metal Part and Assembly | Stud Locking and Similar | Fastener; Red

Part #

26241

BDI #
24050969

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

264.89075031000004 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 264.89 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
SAF-T-LOK INTERNATIONAL CORP
Minimum Buy Quantity
N/A
UNSPSC
31201627
Weight / Kilogram
0.34
Product Group - BDI
C00104
Product Name
Threadlocker
Product Type
High Strength
Typical Use
General Purpose
Container Type
Bottle
Texture
Liquid
Application
Metal Part and Assembly | Stud Locking and Similar | Fastener
Manufacturer's Description
T62 High Strength Threadlocker
Color
Red
Container Size value And um
250 Ml
Substrate Material
Metal
Degree of Flashpoint value And um
96 Deg C TCC
Odor
Mild or Inoffensive
VOC Content - Percentage
Below 0.1 Percentage
Conformance to Certificate
ASTM D5363 AN0331 | MIL-S-46163 Type II Grade O
Other Features
Anaerobic Technology | Oil Tolerant | Viscosity 2000 CP | Torque Breakaway 200; Prevailing 110 In-Lbs
Net Weight
8.45 Oz
Category - BDI
Chemicals Adhesives Threadlockers
Harmonized Tariff Code
3506.99.00.00
Noun
Threadlocker
Keyword String
Anaerobic
Manufacturer URL
https://www.saftlok.com
Manufacturer Item Number
26241
Weight / LBS
0.75
Long Description
Anaerobic Threadlocker; General Purpose; Bottle; 250 Ml; Liquid; Metal Part and Assembly | Stud Locking and Similar | Fastener; Red

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh