https://www.bdiexpress.com/medias/INDLOCADHXXX-TL-2760-BTL-50Ml-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM4NjV8aW1hZ2UvanBlZ3xhRGxsTDJnMFpTOHhNRGN3TnpBeU56ZzFNek0wTWk5SlRrUk1UME5CUkVoWVdGaGZWRXhmTWpjMk1GOUNWRXhmTlRCTmJGOHpNREI0TXpBd0xtcHdad3w3NTVjZjc0MDI3MjIxNWEzMWViZjMwYzQ5MjI5ZDNlOTg2OGUzYmVlMTdlM2IzZjUyZDhlNmY0NzI1YTgyN2I5
LOCTITE
LOCTITE
2760 RED 50ML
LOCTITE LOCTITE
描述
LOCTITE 2760 RED 50ML
Anaerobic Threadlocker; Threaded Fastener; Bottle; 50 Ml; Bolts Used in Transmissions, Construction Equipment or Railroad Assemblies; Red
制造商部件号
2760 RED 50ML
BDI部件号
24600863
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%8C%96%E5%AD%A6%E5%93%81/%E7%B2%98%E5%90%88%E5%89%82/%E8%9E%BA%E7%BA%B9%E9%94%81%E7%B4%A7/2760-RED-50ML/p/24600863
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
C00104
产品名称
Threadlocker
产品类型
High Strength
典型用途
Threaded Fastener
容器类型
Bottle
形态
Liquid
应用
Bolts Used in Transmissions, Construction Equipment or Railroad Assemblies
品名
2760
制造商描述
Loctite 2760 High Strength Red Threadlocker
颜色
Red
容器规格(数值及单位)
50 Ml
基材
Metal
闪点(数值及单位)
Above 100 Deg C TCC
气味
Mild
VOC含量 - 百分比
0.22 Percentage | 2.48 g/l
其它特点
Anaerobic Technology | Medium Viscosity
净重
1.69 Oz
类别 - BDI
Chemicals Adhesives Threadlockers
名称
Threadlocker
关键字串
Anaerobic
详细描述
Anaerobic Threadlocker; Threaded Fastener; Bottle; 50 Ml; Bolts Used in Transmissions, Construction Equipment or Railroad Assemblies; Red