https://www.bdiexpress.com/medias/INDLOCADHXXX-TL-GRADEAVV-BTL-250Ml-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUzOTB8aW1hZ2UvanBlZ3xhRFUwTDJoalpDOHhNRGN3TnpBeU5qSXhORGswTWk5SlRrUk1UME5CUkVoWVdGaGZWRXhmUjFKQlJFVkJWbFpmUWxSTVh6STFNRTFzWHpNd01IZ3pNREF1YW5CbnxhNTdmYTU4MWU2NDM0MDU3NGVkMzM2YjFlZWEyNzA4YzQzZTRjN2Q0YWQxZmFhM2Y5YWZkYjk4MWRkOWY0Y2M5
LOCTITE
LOCTITE
GRADE AVV 250ML
LOCTITE LOCTITE
描述
LOCTITE GRADE AVV 250ML
Anaerobic Threadlocker; Large Bolt and Stud; Bottle; 250 Ml; Large Coarse Threaded Fastener and Stud; Red
制造商部件号
GRADE AVV 250ML
BDI部件号
24600765
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%8C%96%E5%AD%A6%E5%93%81/%E7%B2%98%E5%90%88%E5%89%82/%E8%9E%BA%E7%BA%B9%E9%94%81%E7%B4%A7/GRADE-AVV-250ML/p/24600765
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
C00104
产品名称
Threadlocker
产品类型
High Strength
典型用途
Large Bolt and Stud
容器类型
Bottle
形态
Liquid
应用
Large Coarse Threaded Fastener and Stud
品名
LETTER GRADE AVV (086)
制造商描述
Loctite Letter Grade AVV (086) High Strength Threadlocker
颜色
Red
容器规格(数值及单位)
250 Ml
基材
Metal
闪点(数值及单位)
Above 100 Deg C
气味
Mild
VOC含量 - 百分比
0.3 Percentage | 3.23 g/l
符合证书
ASTM D-5363 Group 1 Class 2 Grade 4 | MIL-S-22473E
其它特点
Anaerobic Technology | One Component
净重
8.45 Oz
类别 - BDI
Chemicals Adhesives Threadlockers
名称
Threadlocker
关键字串
Anaerobic
详细描述
Anaerobic Threadlocker; Large Bolt and Stud; Bottle; 250 Ml; Large Coarse Threaded Fastener and Stud; Red