https://www.bdiexpress.com/medias/INDLOCADHXXX-TL-37701-STCK-9G-300x300.jpg?context=bWFzdGVyfHJvb3R8MzAzMTR8aW1hZ2UvanBlZ3xhR1ptTDJnMU1pOHhNRGN3TnpBME16azBNalF6TUM5SlRrUk1UME5CUkVoWVdGaGZWRXhmTXpjM01ERmZVMVJEUzE4NVIxOHpNREI0TXpBd0xtcHdad3xjNTEwMTg2MzE3NTgxOWU4YmEwOGVjYjJkYmZjZDQ5Yzk2MTA5YjliOTFlZWEwNWI1YWViZTEyNjY3ZmI2YzZj
LOCTITE
LOCTITE
RED HIGH ST 9G/0.019LB IDH 511537
LOCTITE LOCTITE
Description
RED HIGH ST 9G/0.019LB IDH 511537 ; 37701 THREADLOCKER STICK
Anaerobic Threadlocker; Threaded Fastener; Stick; 9 G; Anaerobic Threadlocker | Thread Sealer; Red
Part #
RED HIGH ST 9G/0.019LB IDH 511537
BDI #
25133387
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Chemicals/Adhesives/Threadlocker/RED-HIGH-ST-9G-0-019LB-IDH-511537/p/25133387
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
0.018
EAN
0079340377011
Product Group - BDI
C00104
Product Name
Threadlocker
Product Type
High Strength
Typical Use
Threaded Fastener
Container Type
Stick
Texture
Paste
Application
Anaerobic Threadlocker | Thread Sealer
Tradename
37701
Manufacturer's Description
Loctite 37701 High Strength Red Threadlocker
Color
Red
Container Size value And um
9 G
Substrate Material
Metal
Odor
Mild
VOC Content - Percentage
7.8 Percentage | 83.4 g/l
Other Features
Anaerobic Technology
Net Weight
0.32 Oz
Category - BDI
Chemicals Adhesives Threadlockers
Harmonized Tariff Code
3506.99.00.00
Noun
Threadlocker
Keyword String
Anaerobic
Manufacturer URL
https://www.loctite.com
Long Description
Anaerobic Threadlocker; Threaded Fastener; Stick; 9 G; Anaerobic Threadlocker | Thread Sealer; Red
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh