https://www.bdiexpress.com/medias/INDLOCADHXXX-TL-7090-BTL-1Oz-300x300.jpg?context=bWFzdGVyfHJvb3R8MTAzMjR8aW1hZ2UvanBlZ3xhREV6TDJoallpOHhNRGN3TnpBMU1EWXlOekV3TWk5SlRrUk1UME5CUkVoWVdGaGZWRXhmTnpBNU1GOUNWRXhmTVU5Nlh6TXdNSGd6TURBdWFuQm58ZWFhNThmN2YxYTc1MWRiODY3OTY3ZTUwMDBhNTUwMjBkNzNiNjFmY2VkYzk2NDJjYTM3ZTVlYzljNDBiNTZhMA
LOCTITE
LOCTITE
SF 7090 1OZ
LOCTITE LOCTITE
Description
LOCTITE SF 7090 1OZ
Primer Threadlocker; Speeds Cure of Anaerobic Adhesives; Bottle; 10 Oz; Passive Metal or Inert Surface; Green
Part #
SF 7090 1OZ
BDI #
24601465
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Chemicals/Adhesives/Threadlocker/SF-7090-1OZ/p/24601465
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
0
Product Group - BDI
C00104
Product Name
Threadlocker
Product Type
Primer
Typical Use
Speeds Cure of Anaerobic Adhesives
Container Type
Bottle
Texture
Liquid
Application
Passive Metal or Inert Surface
Tradename
7090
Manufacturer's Description
Loctite 7090 Primer
Color
Green
Container Size value And um
1 Oz
Substrate Material
Metal
Degree of Flashpoint value And um
Above 93.3 Deg C PMCC
Odor
Sharp
VOC Content - Percentage
97.14 Percentage | 1005 g/l
Other Features
Anaerobic Technology
Category - BDI
Chemicals Adhesives Threadlockers
Harmonized Tariff Code
3506.99.00.00
Noun
Threadlocker
Keyword String
Primer
Manufacturer URL
https://www.loctite.com
Long Description
Primer Threadlocker; Speeds Cure of Anaerobic Adhesives; Bottle; 10 Oz; Passive Metal or Inert Surface; Green
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh