DEVCON
DEVCON
14260
DEVCON DEVCON
描述
DEVCON 14260
General Purpose Structural Adhesive; Heavy Duty Multipurpose; Dual Cartridge; Multiple Refer to Manufacturer; Structural Environment | Electronic Component and Assembly; Amber; 50 Ml
制造商部件号
14260
BDI部件号
17116639
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%8C%96%E5%AD%A6%E5%93%81/%E7%B2%98%E5%90%88%E5%89%82/%E9%80%9A%E7%94%A8%E7%B2%98%E5%90%88%E5%89%82/14260/p/17116639
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0078143142604
重量 / Kilogram
0.076
Product Group - BDI
C00104
产品名称及类别
General Purpose Structural Adhesive
典型用途
Heavy Duty Multipurpose
容器类型
Dual Cartridge
形态
Multiple Refer to Manufacturer
应用
Structural Environment | Electronic Component and Assembly
品名
2 TON
制造商描述
Devcon 2 Ton Clear Epoxy
颜色
Amber
容器规格(数值及单位)
50 Ml
基材
Ceramic | Concrete | Glass | Metal | Wood
闪点(数值及单位)
Multiple Refer to Manufacturer
气味
Multiple Refer to Manufacturer
VOC含量 - 百分比
Multiple Refer to Manufacturer
其它特点
Two Part Epoxy Technology | Room Temperature Cure | Cures Without Shrinking | Extremely Strong
净重
1.69 Oz
类别 - BDI
Chemicals Adhesives General Purpose
名称
Adhesive
关键字串
Multi Purpose
制造商货号
14260
重量/磅
0.167
详细描述
General Purpose Structural Adhesive; Heavy Duty Multipurpose; Dual Cartridge; Multiple Refer to Manufacturer; Structural Environment | Electronic Component and Assembly; Amber; 50 Ml