https://www.bdiexpress.com/medias/INDLOCADHXXX-GP-9492-DCRT-400ML-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU1Mzl8aW1hZ2UvanBlZ3xhR1E0TDJnMFlTOHhNRGN6TWpjeU56VXpNelU1T0M5SlRrUk1UME5CUkVoWVdGaGZSMUJmT1RRNU1sOUVRMUpVWHpRd01FMU1Yek13TUhnek1EQXVhbkJufGRkY2JiYWZhYWI2YmNlYjc3NmY3NjZhZTI1NWU5ZmZiMTBmMTMyNDRhZTM0MGRiMWIzNzIyNTBiYWJkZGU2ZWQ
LOCTITE
LOCTITE
9492 400ML
LOCTITE LOCTITE
描述
LOCTITE 9492 400ML
General Purpose Structural Epoxy Adhesive Hardener; Bonding; Dual Cartridge; Repairing Wide Range of Material
制造商部件号
9492 400ML
BDI部件号
24743199
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%8C%96%E5%AD%A6%E5%93%81/%E7%B2%98%E5%90%88%E5%89%82/%E9%80%9A%E7%94%A8%E7%B2%98%E5%90%88%E5%89%82/9492-400ML/p/24743199
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
C00104
产品名称及类别
General Purpose Structural Epoxy Adhesive Hardener
典型用途
Bonding
容器类型
Dual Cartridge
形态
Paste
应用
Repairing Wide Range of Material
品名
9492 | HYSOL
制造商描述
Loctite 9492 Hysol Epoxy Structural Adhesive
颜色
White
容器规格(数值及单位)
400 Ml
基材
Fiberglass
闪点(数值及单位)
Multiple Refer to Manufacturer
气味
Multiple Refer to Manufacturer
VOC含量 - 百分比
Below 3 Percentage
其它特点
Two Part Epoxy Technology | High Temperature Resistance | High Chemical Resistance
净重
13.5 Oz
类别 - BDI
Chemicals Adhesives General Purpose
名称
Hardener
关键字串
Structural Epoxy Adhesive
详细描述
General Purpose Structural Epoxy Adhesive Hardener; Bonding; Dual Cartridge; Repairing Wide Range of Material