![AA 3035 400ML IDH 1677877](/medias/INDLOCXXXXXX-18203478-300x300.jpg?context=bWFzdGVyfHJvb3R8MTAyMTN8aW1hZ2UvanBlZ3xhRGcwTDJnek5DOHhNRFUyTVRFeU1qa3lOall5TWk5SlRrUk1UME5ZV0ZoWVdGaGZNVGd5TURNME56aGZNekF3ZURNd01DNXFjR2N8NjYwMTQ3ZTdiMjJlY2RlNTY4ZTM5YmUxYTllNWQyYWM4ZmUyYWQwNzRjNjk3Zjc4Y2VlZGJkYzJlZGUyMjYyYg)
![AA 3035 400ML IDH 1677877](/medias/INDLOCXXXXXX-18203478-300x300.jpg?context=bWFzdGVyfHJvb3R8MTAyMTN8aW1hZ2UvanBlZ3xhRGcwTDJnek5DOHhNRFUyTVRFeU1qa3lOall5TWk5SlRrUk1UME5ZV0ZoWVdGaGZNVGd5TURNME56aGZNekF3ZURNd01DNXFjR2N8NjYwMTQ3ZTdiMjJlY2RlNTY4ZTM5YmUxYTllNWQyYWM4ZmUyYWQwNzRjNjk3Zjc4Y2VlZGJkYzJlZGUyMjYyYg)
LOCTITE
LOCTITE
AA 3035 400ML IDH 1677877
LOCTITE LOCTITE
描述
LOCTITE AA 3035 400ML IDH 1677877
General Purpose Structural Adhesive; Fast Fixture; Dual Cartridge; Bonding Plastic
制造商部件号
AA 3035 400ML IDH 1677877
BDI部件号
18203478
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%8C%96%E5%AD%A6%E5%93%81/%E7%B2%98%E5%90%88%E5%89%82/%E9%80%9A%E7%94%A8%E7%B2%98%E5%90%88%E5%89%82/AA-3035-400ML-IDH-1677877/p/18203478
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0079340002920
重量 / Kilogram
0.54
Product Group - BDI
C00104
产品名称及类别
General Purpose Structural Adhesive
典型用途
Fast Fixture
容器类型
Dual Cartridge
形态
Gel
应用
Bonding Plastic
品名
3035
制造商描述
Loctite 3035 Structural Adhesive
颜色
Pale Yellow
容器规格(数值及单位)
400 Ml
基材
Metal | Glass | Plastic
闪点(数值及单位)
Multiple Refer to Manufacturer
气味
Characteristic
VOC含量 - 百分比
Multiple Refer to Manufacturer
其它特点
Two Part Acrylic Technology | Fast Fixturing
净重
13.5 Oz
类别 - BDI
Chemicals Adhesives General Purpose
名称
Adhesive
关键字串
Structural
制造商内部编号
1677877
详细描述
General Purpose Structural Adhesive; Fast Fixture; Dual Cartridge; Bonding Plastic