

LOCTITE
LOCTITE
AA 3311 1L IDH 146461
LOCTITE LOCTITE
描述
LOCTITE AA 3311 1L IDH 146461
General Purpose Light Cure Adhesive; Flexible Multipurpose Suitable for Disposable Medical Devices; Bottle; Viscous Liquid; Disposable Medical Device; Pale Yellow; 1 L
制造商部件号
AA 3311 1L IDH 146461
BDI部件号
1055549
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%8C%96%E5%AD%A6%E5%93%81/%E7%B2%98%E5%90%88%E5%89%82/%E9%80%9A%E7%94%A8%E7%B2%98%E5%90%88%E5%89%82/AA-3311-1L-IDH-146461/p/1055549
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0079340197374
重量 / Kilogram
1.118
Product Group - BDI
C00104
产品名称及类别
General Purpose Light Cure Adhesive
典型用途
Flexible Multipurpose Suitable for Disposable Medical Devices
容器类型
Bottle
形态
Viscous Liquid
应用
Disposable Medical Device
品名
3311
制造商描述
Loctite 3311 Light Cure Adhesive; Plastic/Metal
颜色
Pale Yellow
容器规格(数值及单位)
1 L
基材
Glass | Metal | Plastic
闪点(数值及单位)
77.2 Deg C PMCC
气味
Mild
VOC含量 - 百分比
4.8 Percentage | 52.86 g/l
其它特点
Acrylic Technology | Non Fluorescing | Ultraviolet/Visible Light Cure | Slightly Flexible | Temperature Range -54 to 149 Deg C
净重
33.8 Oz
类别 - BDI
Chemicals Adhesives General Purpose
名称
Adhesive
关键字串
Liquid
制造商货号
19737
重量/磅
2.522
详细描述
General Purpose Light Cure Adhesive; Flexible Multipurpose Suitable for Disposable Medical Devices; Bottle; Viscous Liquid; Disposable Medical Device; Pale Yellow; 1 L