https://www.bdiexpress.com/medias/INDLOCADHXXX-GP-25785-SYRG-300x300.jpg?context=bWFzdGVyfHJvb3R8MzYzOTl8aW1hZ2UvanBlZ3xhRGRoTDJobE1pOHhNRFUxTnpJMk56TTBOVFF6T0M5SlRrUk1UME5CUkVoWVdGaGZSMUJmTWpVM09EVmZVMWxTUjE4ek1EQjRNekF3TG1wd1p3fDI1N2Y0ZmVhMGEwMGZlZmM5N2MxNDZhM2QyYTExNjdlYTlmMjE4YWM0ZWVlZTFjYTY2NzA1MDRlZjA1YTA4Mzk
LOCTITE
LOCTITE
AA 3381 25ML IDH 231590
LOCTITE LOCTITE
描述
LOCTITE AA 3381 25ML IDH 231590
General Purpose Light Cure Adhesive; Potting and Encapsulating Suitable for Disposable Medical Devices; Syringe; Viscous Liquid; Disposable Medical Device; Transparent Hazy; 25 Ml
制造商部件号
AA 3381 25ML IDH 231590
BDI部件号
1055862
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%8C%96%E5%AD%A6%E5%93%81/%E7%B2%98%E5%90%88%E5%89%82/%E9%80%9A%E7%94%A8%E7%B2%98%E5%90%88%E5%89%82/AA-3381-25ML-IDH-231590/p/1055862
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0079340257856
重量 / Kilogram
0.043
Product Group - BDI
C00104
产品名称及类别
General Purpose Light Cure Adhesive
典型用途
Potting and Encapsulating Suitable for Disposable Medical Devices
容器类型
Syringe
形态
Viscous Liquid
应用
Disposable Medical Device
品名
3381
制造商描述
Loctite 3381 Light Cure Adhesive; Flexible/Plastics
颜色
Transparent Hazy
容器规格(数值及单位)
25 Ml
基材
Glass | Metal | Plastic
闪点(数值及单位)
Above 93.4 Deg C PMCC
气味
Mild
VOC含量 - 百分比
1.74 Percentage | 18.85 g/l
其它特点
Acrylic Technology | Light Cure | Temperature Range -54 to 149 Deg C
净重
0.85 Oz
类别 - BDI
Chemicals Adhesives General Purpose
名称
Adhesive
关键字串
Liquid
制造商货号
25785
重量/磅
0.101
详细描述
General Purpose Light Cure Adhesive; Potting and Encapsulating Suitable for Disposable Medical Devices; Syringe; Viscous Liquid; Disposable Medical Device; Transparent Hazy; 25 Ml