https://www.bdiexpress.com/medias/INDLOCADHXXX-GP-A671-PL-4L-300x300.jpg?context=bWFzdGVyfHJvb3R8MjU1OTV8aW1hZ2UvanBlZ3xhR1U1TDJoa05pOHhNRGMyTXpZeU5UZ3lOREk0Tmk5SlRrUk1UME5CUkVoWVdGaGZSMUJmUVRZM01WOVFURjgwVEY4ek1EQjRNekF3TG1wd1p3fDg1ZWNiN2M2MjQ1ZWQwYWZiMDM3MjZjY2RhNTA5MTAyMDFhZTIxM2UzN2Y0YjNmZWYwNWZmMWI3YjEzYmYzNzc
https://www.bdiexpress.com/medias/INDLOCADHXXX-GP-A671-PL-4L-300x300.jpg?context=bWFzdGVyfHJvb3R8MjU1OTV8aW1hZ2UvanBlZ3xhR1U1TDJoa05pOHhNRGMyTXpZeU5UZ3lOREk0Tmk5SlRrUk1UME5CUkVoWVdGaGZSMUJmUVRZM01WOVFURjgwVEY4ek1EQjRNekF3TG1wd1p3fDg1ZWNiN2M2MjQ1ZWQwYWZiMDM3MjZjY2RhNTA5MTAyMDFhZTIxM2UzN2Y0YjNmZWYwNWZmMWI3YjEzYmYzNzc
LOCTITE
LOCTITE
AA A-671 4L KIT IDH 1256488
LOCTITE LOCTITE
描述
LOCTITE AA A-671 4L KIT IDH 1256488
General Purpose Structural Adhesive; Magnet Bonding Typical Use; Pail Container Type; Liquid Texture; 4 L Container Size; Acrylic Odor
制造商部件号
AA A-671 4L KIT IDH 1256488
BDI部件号
17139287
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%8C%96%E5%AD%A6%E5%93%81/%E7%B2%98%E5%90%88%E5%89%82/%E9%80%9A%E7%94%A8%E7%B2%98%E5%90%88%E5%89%82/AA-A-671-4L-KIT-IDH-1256488/p/17139287
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
EAN条码
0079340438217
重量 / Kilogram
4.27
Product Group - BDI
C00104
名称
Adhesive
关键字串
Structural
产品明细
General Purpose Structural Adhesive
产品规格
Magnet Bonding Typical Use; Pail Container Type; Liquid Texture; 4 L Container Size; Acrylic Odor
详细描述
General Purpose Structural Adhesive; Magnet Bonding Typical Use; Pail Container Type; Liquid Texture; 4 L Container Size; Acrylic Odor

