DEVCON
DEVCON
DA033
DEVCON DEVCON
描述
DEVCON DA033
General Purpose Structural Adhesive; Plastic; Pail; Paste; High Strength Load Bearing Bond to Engineered Plastic; Off White; 5 Gal
制造商部件号
DA033
BDI部件号
17116648
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%8C%96%E5%AD%A6%E5%93%81/%E7%B2%98%E5%90%88%E5%89%82/%E9%80%9A%E7%94%A8%E7%B2%98%E5%90%88%E5%89%82/DA033/p/17116648
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
20.43
Product Group - BDI
C00104
产品名称及类别
General Purpose Structural Adhesive
典型用途
Plastic
容器类型
Pail
形态
Paste
应用
High Strength Load Bearing Bond to Engineered Plastic
品名
PLASTIC WELDER
制造商描述
Devcon Plastic Welder
颜色
Off White
容器规格(数值及单位)
5 Gal
基材
Ceramic | Concrete | Fiberglass | Metal | Plastic | Wood
闪点(数值及单位)
10 Deg C TCC
气味
Fragrant
其它特点
Acrylic Technology | Structural Adhesive | Room Temperature Cure | Tough | SAMS Listed | Temperature Range -67 to 250 Deg F
净重
640 Oz
类别 - BDI
Chemicals Adhesives General Purpose
名称
Adhesive
关键字串
Multi Purpose
制造商货号
DA033
重量/磅
45
详细描述
General Purpose Structural Adhesive; Plastic; Pail; Paste; High Strength Load Bearing Bond to Engineered Plastic; Off White; 5 Gal