DEVCON
DEVCON
DA295
DEVCON DEVCON
描述
DEVCON DA295
General Purpose Structural Adhesive; Plastic; Dual Cartridge; Paste; High Strength Load Bearing Bond to Engineered Plastic; Off White; 400 Ml
制造商部件号
DA295
BDI部件号
17116655
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%8C%96%E5%AD%A6%E5%93%81/%E7%B2%98%E5%90%88%E5%89%82/%E9%80%9A%E7%94%A8%E7%B2%98%E5%90%88%E5%89%82/DA295/p/17116655
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0.643
Product Group - BDI
C00104
产品名称及类别
General Purpose Structural Adhesive
典型用途
Plastic
容器类型
Dual Cartridge
形态
Paste
应用
High Strength Load Bearing Bond to Engineered Plastic
品名
PLASTIC WELDER
制造商描述
Devcon Plastic Welder Black
颜色
Off White
容器规格(数值及单位)
400 Ml
基材
Ceramic | Concrete | Fiberglass | Metal | Plastic | Wood
闪点(数值及单位)
Multiple Refer to Manufacturer
气味
Multiple Refer to Manufacturer
VOC含量 - 百分比
Multiple Refer to Manufacturer
其它特点
Two Part Acrylic Technology | Structural Adhesive | Room Temperature Cure | Minimal Surface Preparation | Tough | SAMS Listed
净重
13.5 Oz
类别 - BDI
Chemicals Adhesives General Purpose
名称
Adhesive
关键字串
Multi Purpose
制造商货号
DA295
重量/磅
1.417
详细描述
General Purpose Structural Adhesive; Plastic; Dual Cartridge; Paste; High Strength Load Bearing Bond to Engineered Plastic; Off White; 400 Ml