https://www.bdiexpress.com/medias/INDLOCADHXXX-GP-83105-KIT-300x300.jpg?context=bWFzdGVyfHJvb3R8NjQ1MDh8aW1hZ2UvanBlZ3xhR0ptTDJneU15OHhNRFUxTnpNMU9UazRNRFUzTkM5SlRrUk1UME5CUkVoWVdGaGZSMUJmT0RNeE1EVmZTMGxVWHpNd01IZ3pNREF1YW5Cbnw1ZThkNDRiNjliMjMxNTQ5MTFmMzdiNGQzN2U2NTdjNmM1MDRiNDg5M2RlZmU0ZTlhNzc4NDAwZDQxZjc3MDg2
LOCTITE
LOCTITE
EA 9340 EPOXY 12 QUART KIT IDH 470411
LOCTITE LOCTITE
描述
LOCTITE EA 9340 EPOXY 12 QUART KIT IDH 470411
General Purpose Structural Adhesive; High Temperature Multipurpose; Kit; Multiple Refer to Manufacturer; Where Resistance to Chemicals and Heat Extremes are Required; Gray; 5 Lb
制造商部件号
EA 9340 EPOXY 12 QUART KIT IDH 470411
BDI部件号
1056438
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%8C%96%E5%AD%A6%E5%93%81/%E7%B2%98%E5%90%88%E5%89%82/%E9%80%9A%E7%94%A8%E7%B2%98%E5%90%88%E5%89%82/EA-9340-EPOXY-12-QUART-KIT-IDH-470411/p/1056438
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0079340831056
重量 / Kilogram
2.625
Product Group - BDI
C00104
产品名称及类别
General Purpose Structural Adhesive
典型用途
High Temperature Multipurpose
容器类型
Kit
形态
Multiple Refer to Manufacturer
应用
Where Resistance to Chemicals and Heat Extremes are Required
品名
9340 | HYSOL
制造商描述
Loctite 9340 Hysol Epoxy Structural Adhesive High Temperature
颜色
Gray
容器规格(数值及单位)
5 Lb
基材
Ceramic | Metal | Plastic | Wood
闪点(数值及单位)
Multiple Refer to Manufacturer
气味
Multiple Refer to Manufacturer
VOC含量 - 百分比
Multiple Refer to Manufacturer
符合证书
CFIA
其它特点
Two Part Epoxy Technology | High Temperature | High Viscosity | Work Life 90 Min
净重
80 Oz
类别 - BDI
Chemicals Adhesives General Purpose
名称
Adhesive
关键字串
Multi Purpose
制造商货号
83105
重量/磅
6.021
详细描述
General Purpose Structural Adhesive; High Temperature Multipurpose; Kit; Multiple Refer to Manufacturer; Where Resistance to Chemicals and Heat Extremes are Required; Gray; 5 Lb