LOCTITE
LOCTITE
EA 9460F 50LB PAIL-RESIN IDH 475487
LOCTITE LOCTITE
描述
LOCTITE EA 9460F 50LB PAIL-RESIN IDH 475487
General Purpose Structural Adhesive Resin; High Strength Multipurpose; Pail; Thermoset Laminating
制造商部件号
EA 9460F 50LB PAIL-RESIN IDH 475487
BDI部件号
17139548
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%8C%96%E5%AD%A6%E5%93%81/%E7%B2%98%E5%90%88%E5%89%82/%E9%80%9A%E7%94%A8%E7%B2%98%E5%90%88%E5%89%82/EA-9460F-50LB-PAIL-RESIN-IDH-475487/p/17139548
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0079340832268
重量 / Kilogram
24.52
Product Group - BDI
C00104
产品名称及类别
General Purpose Structural Adhesive Resin
典型用途
High Strength Multipurpose
容器类型
Pail
形态
Paste
应用
Thermoset Laminating
品名
9460F | HYSOL
制造商描述
Loctite 9460F Hysol Epoxy Structural Adhesive
颜色
White
容器规格(数值及单位)
50 Lb
基材
Metal | Plastic | Thermoset Laminate
闪点(数值及单位)
Multiple Refer to Manufacturer
气味
Multiple Refer to Manufacturer
VOC含量 - 百分比
Multiple Refer to Manufacturer
其它特点
Two Part Epoxy Technology | Non-Sag | High Peel Strength | High Shear Strength | Quick Heat Response | Work Life 40 Min
净重
800 Oz
类别 - BDI
Chemicals Adhesives General Purpose
名称
Resin
关键字串
Structural Adhesive
制造商内部编号
83226
详细描述
General Purpose Structural Adhesive Resin; High Strength Multipurpose; Pail; Thermoset Laminating