

LOCTITE
LOCTITE
EA E-120HP 200ML
LOCTITE LOCTITE
描述
LOCTITE EA E-120HP 200ML
General Purpose Structural Adhesive; Industrial Grade; Dual Cartridge; Bonding Nose Cone in Aerospace
制造商部件号
EA E-120HP 200ML
BDI部件号
24601385
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%8C%96%E5%AD%A6%E5%93%81/%E7%B2%98%E5%90%88%E5%89%82/%E9%80%9A%E7%94%A8%E7%B2%98%E5%90%88%E5%89%82/EA-E-120HP-200ML/p/24601385
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
C00104
产品名称及类别
General Purpose Structural Adhesive
典型用途
Industrial Grade
容器类型
Dual Cartridge
形态
Liquid
应用
Bonding Nose Cone in Aerospace
品名
E-120HP | HYSOL
制造商描述
Loctite E-120HP Hysol Epoxy Structural Adhesive
颜色
Amber Beige
容器规格(数值及单位)
200 Ml
基材
Ceramic | Metal | Plastic
闪点(数值及单位)
Multiple Refer to Manufacturer
气味
Multiple Refer to Manufacturer
VOC含量 - 百分比
Multiple Refer to Manufacturer
符合证书
CFIA
其它特点
Two Part Epoxy Technology | High Temperature | Non Sag
净重
6.76 Oz
类别 - BDI
Chemicals Adhesives General Purpose
名称
Adhesive
关键字串
Structural
详细描述
General Purpose Structural Adhesive; Industrial Grade; Dual Cartridge; Bonding Nose Cone in Aerospace