![EA E-20HP EPOXY-HDNR B 5GAL IDH 233983](/medias/INDLOCADHXXX-GP-EAE-20HP-PL-5GAL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjI5ODF8aW1hZ2UvanBlZ3xhR1k1TDJneFppOHhNRGN6TWpjd056ZzBNREF6TUM5SlRrUk1UME5CUkVoWVdGaGZSMUJmUlVGRkxUSXdTRkJmVUV4Zk5VZEJURjh6TURCNE16QXdMbXB3Wnd8ZGQwM2U4ODhhYTI4MTYzN2I5NGVhYWM4OGVhOTQ5NTYwNDhjMzQ3YjZkMzI1NjcyNDE0MjZiYzg5NGQwNjUzZQ)
![EA E-20HP EPOXY-HDNR B 5GAL IDH 233983](/medias/INDLOCADHXXX-GP-EAE-20HP-PL-5GAL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjI5ODF8aW1hZ2UvanBlZ3xhR1k1TDJneFppOHhNRGN6TWpjd056ZzBNREF6TUM5SlRrUk1UME5CUkVoWVdGaGZSMUJmUlVGRkxUSXdTRkJmVUV4Zk5VZEJURjh6TURCNE16QXdMbXB3Wnd8ZGQwM2U4ODhhYTI4MTYzN2I5NGVhYWM4OGVhOTQ5NTYwNDhjMzQ3YjZkMzI1NjcyNDE0MjZiYzg5NGQwNjUzZQ)
LOCTITE
LOCTITE
EA E-20HP EPOXY-HDNR B 5GAL IDH 233983
LOCTITE LOCTITE
描述
LOCTITE EA E-20HP EPOXY-HDNR B 5GAL IDH 233983
General Purpose Structural Adhesive Hardener; Multipurpose | Bonding; Pail; Machining and Tooling | Recreational Vehicle | Furniture | Structural Building Component | Appliance | Fiber Optic Component
制造商部件号
EA E-20HP EPOXY-HDNR B 5GAL IDH 233983
BDI部件号
17139400
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%8C%96%E5%AD%A6%E5%93%81/%E7%B2%98%E5%90%88%E5%89%82/%E9%80%9A%E7%94%A8%E7%B2%98%E5%90%88%E5%89%82/EA-E-20HP-EPOXY-HDNR-B-5GAL-IDH-233983/p/17139400
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0079340293182
重量 / Kilogram
23.58
Product Group - BDI
C00104
产品名称及类别
General Purpose Structural Adhesive Hardener
典型用途
Multipurpose | Bonding
容器类型
Pail
形态
Liquid
应用
Machining and Tooling | Recreational Vehicle | Furniture | Structural Building Component | Appliance | Fiber Optic Component
品名
E-20HP | HYSOL
制造商描述
Loctite E-20HP Hysol Epoxy Structural Adhesive
颜色
Yellow
容器规格(数值及单位)
5 Gal
基材
Metal | Plastic
闪点(数值及单位)
Above 93.4 Deg C
气味
Mild
VOC含量 - 百分比
Below 1 Percentage | 10 G/L
符合证书
CFIA
其它特点
Two Part Epoxy Technology | High Strength | Fast Setting | High Peel Strength | High Shear Strength | Toughened | Work Life 20 Min
净重
5 Gal
类别 - BDI
Chemicals Adhesives General Purpose
名称
Hardener
关键字串
Structural Adhesive
制造商内部编号
233983
详细描述
General Purpose Structural Adhesive Hardener; Multipurpose | Bonding; Pail; Machining and Tooling | Recreational Vehicle | Furniture | Structural Building Component | Appliance | Fiber Optic Component