Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

EA E-90FL 50ML IDH 219298 https://www.bdiexpress.com/medias/INDLOCXXXXXX-1055769-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ5MzF8aW1hZ2UvanBlZ3xhRFEzTDJoaU55OHhNRFUyTURrM01ETTFPRGd4TkM5SlRrUk1UME5ZV0ZoWVdGaGZNVEExTlRjMk9WOHpNREI0TXpBd0xtcHdad3w1NGVkZWVjZmUxNmRhOTljMTU3YjA3OGNhYjJhOGRhMDkyYmExNDM4YzcxZTYwOGRkNGY4ODliNDFiODc3YzQy
1055769 General Purpose Adhesives 

LOCTITE LOCTITE

EA E-90FL 50ML IDH 219298

Description

EA E-90FL 50ML IDH 219298 ADHESIVE ; 29309 MULTI PURPOSE 50ML CART 10EA/CS

General Purpose Structural Adhesive; Multipurpose; Dual Cartridge; Liquid; Strain Gauge | Seam on Fiberglass Component | PCB | Insert | Rubber Hose to Steel Tubing | Machining and Tooling | Recreational Vehicle | Furniture | Structural Building Component | Appliance; Gray; 50 Ml

Part #

219298

BDI #
1055769

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

34.01999757 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 34.02 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
HENKEL
Minimum Buy Quantity
N/A
UNSPSC
31201622
Weight / Kilogram
0.102
EAN
0079340293090
Product Group - BDI
C00104
Product Name And Type
General Purpose Structural Adhesive
Typical Use
Multipurpose
Container Type
Dual Cartridge
Texture
Liquid
Application
Strain Gauge | Seam on Fiberglass Component | PCB | Insert | Rubber Hose to Steel Tubing | Machining and Tooling | Recreational Vehicle | Furniture | Structural Building Component | Appliance
Tradename
E-90FL | HYSOL
Manufacturer's Description
Loctite E-90FL Hysol Epoxy Structural Adhesive; Flexible
Color
Gray
Container Size value And um
50 Ml
Substrate Material
Ceramic | Glass | Masonry | Metal | Plastic | Rubber | Wood
Degree of Flashpoint value And um
Multiple Refer to Manufacturer
Odor
Multiple Refer to Manufacturer
VOC Content - Percentage
Multiple Refer to Manufacturer
Conformance to Certificate
CFIA
Other Features
Two Part Epoxy Technology | High Performance | Flexible | Toughened | Work Life 90 Min | Food Grade | Viscosity 40000 CP
Net Weight
1.69 Oz
Category - BDI
Chemicals Adhesives General Purpose
Harmonized Tariff Code
3506.99.00.00
Noun
Adhesive
Keyword String
Multi Purpose
Manufacturer URL
https://www.loctite.com
Manufacturer Item Number
29309
Weight / LBS
0.225
Long Description
General Purpose Structural Adhesive; Multipurpose; Dual Cartridge; Liquid; Strain Gauge | Seam on Fiberglass Component | PCB | Insert | Rubber Hose to Steel Tubing | Machining and Tooling | Recreational Vehicle | Furniture | Structural Building Component | Appliance; Gray; 50 Ml

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh