https://www.bdiexpress.com/medias/INDLOCADHXXX-GP-EAM-121HP-DCRT-50ML-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUzNTd8aW1hZ2UvanBlZ3xhREF6TDJobE1pOHhNRGN6TWpnd05qa3pNRFEyTWk5SlRrUk1UME5CUkVoWVdGaGZSMUJmUlVGTkxURXlNVWhRWDBSRFVsUmZOVEJOVEY4ek1EQjRNekF3TG1wd1p3fGYwODc1MTVlZDIwNWM0ODZkYzdlYjYzYzYzM2RmZGY0YzUwZTUzNjI4YWQ3ODFlZGYxMDQ1OGM2YjRiZWY4Njc
LOCTITE
LOCTITE
EA M-121HP 50ML
LOCTITE LOCTITE
描述
LOCTITE EA M-121HP 50ML
General Purpose Structural Adhesive; Medical Device; Dual Cartridge; Medical Device
制造商部件号
EA M-121HP 50ML
BDI部件号
24600421
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%8C%96%E5%AD%A6%E5%93%81/%E7%B2%98%E5%90%88%E5%89%82/%E9%80%9A%E7%94%A8%E7%B2%98%E5%90%88%E5%89%82/EA-M-121HP-50ML/p/24600421
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
C00104
产品名称及类别
General Purpose Structural Adhesive
典型用途
Medical Device
容器类型
Dual Cartridge
形态
Liquid
应用
Medical Device
品名
M-121HP | HYSOL
制造商描述
Loctite M-121HP Hysol Epoxy Structural Adhesive
颜色
Amber Beige
容器规格(数值及单位)
50 Ml
基材
Ceramic | Glass | Metal | Plastic
闪点(数值及单位)
Multiple Refer to Manufacturer
气味
Multiple Refer to Manufacturer
VOC含量 - 百分比
Multiple Refer to Manufacturer
其它特点
Two Part Epoxy Technology | Fast Setting | Controlled Flow | Work Life 5 Min
净重
1.69 Oz
类别 - BDI
Chemicals Adhesives General Purpose
名称
Adhesive
关键字串
Structural
详细描述
General Purpose Structural Adhesive; Medical Device; Dual Cartridge; Medical Device