https://www.bdiexpress.com/medias/INDLOCADHXXX-GP-RPRKT-BTL-1LB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTcyMjB8aW1hZ2UvanBlZ3xhR1kwTDJnNVlTOHhNRGN6TWpjMk9EYzFOVGMwTWk5SlRrUk1UME5CUkVoWVdGaGZSMUJmVWxCU1MxUmZRbFJNWHpGTVFsOHpNREI0TXpBd0xtcHdad3w1NGVlYmIyYjI5MmU3MjkyZWZlZDE2ZTg3YzNjZDFhNGI5MmM4NTQyNWU1ZGFlNDMyZjRhNmNlMTJlNTkyNGI0
LOCTITE
LOCTITE
FIXMASTER INSTANT BELT REPAIR 1LB KIT
LOCTITE LOCTITE
描述
LOCTITE FIXMASTER INSTANT BELT REPAIR 1LB KIT
General Purpose Instant Adhesive; Belt Repair; Bottle; Belt | Conveyor Belt and Component
制造商部件号
FIXMASTER INSTANT BELT REPAIR 1LB KIT
BDI部件号
24600057
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%8C%96%E5%AD%A6%E5%93%81/%E7%B2%98%E5%90%88%E5%89%82/%E9%80%9A%E7%94%A8%E7%B2%98%E5%90%88%E5%89%82/FIXMASTER-INSTANT-BELT-REPAIR-1LB-KIT/p/24600057
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
C00104
产品名称及类别
General Purpose Instant Adhesive
典型用途
Belt Repair
容器类型
Bottle
形态
Bead
应用
Belt | Conveyor Belt and Component
品名
FIXMASTER
制造商描述
Loctite Fixmaster Instant Belt Repair
颜色
Amber
容器规格(数值及单位)
1 Lb
基材
Rubber
气味
Mild Amine
VOC含量 - 百分比
0 Percentage | 0 Lb/Gal
其它特点
Polyamide Technology | Temporary Repair | Fill Hole | Temperature Range: -29 to 66 Deg C
净重
454 Gm
类别 - BDI
Chemicals Adhesives General Purpose
名称
Adhesive
关键字串
Instant
详细描述
General Purpose Instant Adhesive; Belt Repair; Bottle; Belt | Conveyor Belt and Component