https://www.bdiexpress.com/medias/INDLOCADHXXX-GP-H3101-DCRT-50ML-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU0MTF8aW1hZ2UvanBlZ3xhR0UwTDJoa05DOHhNRGN6TWpjeE1qVTFPRFl5TWk5SlRrUk1UME5CUkVoWVdGaGZSMUJmU0RNeE1ERmZSRU5TVkY4MU1FMU1Yek13TUhnek1EQXVhbkJufDA3Mzg2MGNjNGRhMjM2YTBjMjU2ZjI3MzEyNWNlZGYzM2Q4Y2YzNDA1NDEzNTc4NjA1Yzk3Nzk2NDcwMGVhNjY
LOCTITE
LOCTITE
H3101 50ML
LOCTITE LOCTITE
描述
LOCTITE H3101 50ML
General Purpose Structural Adhesive; Non-Sagging Gap | Bonding; Dual Cartridge; Gap Filling
制造商部件号
H3101 50ML
BDI部件号
24600403
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%8C%96%E5%AD%A6%E5%93%81/%E7%B2%98%E5%90%88%E5%89%82/%E9%80%9A%E7%94%A8%E7%B2%98%E5%90%88%E5%89%82/H3101-50ML/p/24600403
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
C00104
产品名称及类别
General Purpose Structural Adhesive
典型用途
Non-Sagging Gap | Bonding
容器类型
Dual Cartridge
形态
Paste
应用
Gap Filling
品名
H3101 | SPEEDBONDER
制造商描述
Loctite H3101 Speedbonder Structural Adhesive
颜色
Cream
容器规格(数值及单位)
50 Ml
基材
Metal | Plastic
闪点(数值及单位)
14 Deg C SCC
气味
Multiple Refer to Manufacturer
VOC含量 - 百分比
0.3 Percentage | 2.87 G/L
其它特点
Two Part Acrylic Technology | Highly Thixotropic | Room Temperature Cure
净重
1.69 Oz
类别 - BDI
Chemicals Adhesives General Purpose
名称
Adhesive
关键字串
Structural
详细描述
General Purpose Structural Adhesive; Non-Sagging Gap | Bonding; Dual Cartridge; Gap Filling