LOCTITE
LOCTITE
QUICKPAC POLYSHOT 35LB IDH 420394
LOCTITE LOCTITE
描述
LOCTITE QUICKPAC POLYSHOT 35LB IDH 420394
General Purpose Hot Melt Adhesive; Carton Sealing; Carton; Solid; Packaging Component | Wood Assembly | Foam Bolster Assembly | EPS Sheet Lamination | Foam Bolster Assembly; Off White; 35 Lb
制造商部件号
QUICKPAC POLYSHOT 35LB IDH 420394
BDI部件号
1056396
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%8C%96%E5%AD%A6%E5%93%81/%E7%B2%98%E5%90%88%E5%89%82/%E9%80%9A%E7%94%A8%E7%B2%98%E5%90%88%E5%89%82/QUICKPAC-POLYSHOT-35LB-IDH-420394/p/1056396
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0079340834002
重量 / Kilogram
16.89
Product Group - BDI
C00104
产品名称及类别
General Purpose Hot Melt Adhesive
典型用途
Carton Sealing
容器类型
Carton
形态
Solid
应用
Packaging Component | Wood Assembly | Foam Bolster Assembly | EPS Sheet Lamination | Foam Bolster Assembly
品名
HYSOL | QUICKPAC
制造商描述
Loctite Hysol Quickpac Hot Melt Adhesive
颜色
Off White
容器规格(数值及单位)
35 Lb
基材
Paper | Plastic | Wood
闪点(数值及单位)
Above 232 Deg C
气味
Slight
VOC含量 - 百分比
0 Percentage | 0 Lb/Gal
其它特点
Ethylene-Vinyl Acetate Copolymer Technology | Fast Setting | Temperature Range 79 Deg C | Drying Time 15 Sec
净重
560 Oz
类别 - BDI
Chemicals Adhesives General Purpose
名称
Adhesive
关键字串
Hot Melt
制造商货号
83400
重量/磅
37.227
详细描述
General Purpose Hot Melt Adhesive; Carton Sealing; Carton; Solid; Packaging Component | Wood Assembly | Foam Bolster Assembly | EPS Sheet Lamination | Foam Bolster Assembly; Off White; 35 Lb