https://www.bdiexpress.com/medias/INDLOCADHXXX-GP-U-09FL-DCRT-50ML-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY2NTB8aW1hZ2UvanBlZ3xhREV3TDJoaE5TOHhNRGN6TWpnME9UZ3lNemMzTkM5SlRrUk1UME5CUkVoWVdGaGZSMUJmVlMwd09VWk1YMFJEVWxSZk5UQk5URjh6TURCNE16QXdMbXB3Wnd8YTlmNzM5NDQ2MGJiMzMxOTAyNGQ1Y2MwNGVhYTBiOTc2MWIxMTQ1Y2Q1MmMwMzQ1YjUyYWZmMmMzNjZkYjI2Nw
LOCTITE
LOCTITE
UK U-09FL 50ML
LOCTITE LOCTITE
描述
LOCTITE UK U-09FL 50ML
General Purpose Urethane Structural Adhesive; Bonding; Dual Cartridge; Flexible Urethane Adhesive for Plastic Bonding | Impact Resistant | High Peel Strength
制造商部件号
UK U-09FL 50ML
BDI部件号
24601197
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%8C%96%E5%AD%A6%E5%93%81/%E7%B2%98%E5%90%88%E5%89%82/%E9%80%9A%E7%94%A8%E7%B2%98%E5%90%88%E5%89%82/UK-U-09FL-50ML/p/24601197
单价(不含税)
请求报价
BDIExpress
|
BDI- 斯洛伐克 | 20 |
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
C00104
产品名称及类别
General Purpose Urethane Structural Adhesive
典型用途
Bonding
容器类型
Dual Cartridge
形态
Liquid
应用
Flexible Urethane Adhesive for Plastic Bonding | Impact Resistant | High Peel Strength
品名
U-09FL | HYSOL
制造商描述
Loctite U-09FL Hysol Urethane Structural Adhesive; Highly Flexible
颜色
Colorless
容器规格(数值及单位)
50 Ml
基材
Glass | Metal | Plastic
闪点(数值及单位)
Multiple Refer to Manufacturer
气味
Multiple Refer to Manufacturer
VOC含量 - 百分比
Multiple Refer to Manufacturer
其它特点
Two Component | Low Viscosity | Excellent Peel and Shear Strength
净重
1.69 Oz
类别 - BDI
Chemicals Adhesives General Purpose
名称
Adhesive
关键字串
Urethane Structural
详细描述
General Purpose Urethane Structural Adhesive; Bonding; Dual Cartridge; Flexible Urethane Adhesive for Plastic Bonding | Impact Resistant | High Peel Strength